Shop All General Purpose Metal Shelving
Global Equipment
Additional Level, Wire Deck, 60"Wx24"D
Mfr # 504464A
Zoro # G902554936
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 504464A
- Zoro # G902554936
- Country of Origin Unknown
- Category General Purpose Metal Shelving
Description
ADD ANOTHER LEVEL TO YOUR BULK RACK FOR MORE STORAGE SPACE. INCLUDES ONE PAIR OF Z-FORM BEAMS, WIRE DECKING AND 6 DECK SUPPORTS. BEAMS ARE MADE WITH 3-1/2"H X 12 GAUGE Z-FORMED STEEL FOR EXTRA STRENGTH. FEATURES THREE LARGE 1" HOOKS ON EACH END FOR POSITIVE CONNECTION TO UPRIGHTS. DURABLE STEEL WIRE MESH DECKING IS MADE FROM 1/4" THICK X 4 GAUGE WELDED WIRE STEEL WITH GRAY EPOXY FINISH. DECKING HAS 3 SQ. IN. OPENINGS TO ALLOW LIGHT, AIR AND SPRINKLER PENETRATION AND REDUCE DUST ACCUMULATION. DECK SUPPORTS PROVIDE ADDED STRENGTH AND SUPPORT FOR GREATER CAPACITY. EASILY ATTACHES TO BEAMS FOR TOOL-FREE INSTALLATION. GRAY POWDER COAT FINISH.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Storage Shelving, Ventilated Style, 18 D, 36 W, 72 H, 4 Shelves, Blue/Ivory (RPWR72-1836E)
- LEWIS BINS+ Straight Wall Container, Blue, Polyethylene, 48 in L, 22-1/2 in W (SO4822-7BLUE)
- LITTLE GIANT 24" x 24" Interior, 2 Compartments (SSLP1-2D-2424)
- QUANTUM STORAGE SYSTEMS 70 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 18 in L, Blue (SSB463BL)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Shelf 48x24 With 4 Clips (18 GA) (802244N5****)
- GLOBAL EQUIPMENT Global Industrial„¢ Mini-Bulk Container 38x38x16 2600 Lb Capacity - Wire Mesh Sides (B2050724)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving, 72"W x 24"D x 72"H, 4 Shelves, Gray (236619)
- GLOBAL EQUIPMENT Global Industrial„¢ 36"X12" Melamine Wood Shelves With Brackets Package Of 3 (331397)
- GLOBAL EQUIPMENT Steel Shelving 20 Ga 36"Wx24"Dx73"H Closed Clip Style 5 Shelf Add-On (236074A)
- GLOBAL EQUIPMENT Nexel S1836SP Solid Plastic Shelf 36"W x 18"D (188128)
- STRONG HOLD Metal Shelving Unit, 18"D x 36"W x 60"H, 4 Shelves, Steel (35-CSU-183)
- Global Equipment General Purpose Metal Shelving