Shop All General Purpose Metal Shelving
Global Equipment
Additional Level, Steel Deck, 96"Wx48"D
Mfr # 504352A
Zoro # G102554736
product price: $445.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$445.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 504352A
- Zoro # G102554736
- Country of Origin United States
- Category General Purpose Metal Shelving
Description
ADD ANOTHER LEVEL TO YOUR BULK RACK FOR MORE STORAGE SPACE. INCLUDES ONE PAIR OF Z-FORM BEAMS, STEEL DECKING AND 6 DECK SUPPORTS. BEAMS ARE MADE WITH 3-1/2"H X 12 GAUGE Z-FORMED STEEL FOR EXTRA STRENGTH. FEATURES THREE LARGE 1" HOOKS ON EACH END FOR POSITIVE CONNECTION TO UPRIGHTS. GALVANIZED STEEL DECKING OFFERS A LONG LASTING, SMOOTH SURFACE WITH A RUST INHIBITING FINISH. DECK SUPPORTS PROVIDE ADDED STRENGTH AND SUPPORT FOR GREATER CAPACITY. EASILY ATTACHES TO BEAMS FOR TOOL-FREE INSTALLATION. GRAY POWDER COAT FINISH.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray (UY1228-1A-HG)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 5 1/2 in W, 5 in H, 14 3/4 in L, Ivory (QUS234IV)
- HALLOWELL Steel Add-On Pigeonhole Bin Unit, 12 in D x 87 in H x 36 in W, 8 Shelves, Gray (A5525-12HG)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20-3/8 x 14-7/8 (303B-15.75-95-D918)
- GLOBAL EQUIPMENT Global Industrial„¢ 36"X12" Melamine Wood Shelves With Brackets Package Of 3 (331397)
- GLOBAL EQUIPMENT Additional Level, Wood Deck, 96"Wx24"D (504287A)
- GLOBAL EQUIPMENT Nexel , Nexelite reg , 4 Tier, Vented Plastic Mat Shelving Unit, 48"W x 21"D x 63"H (PM21486N)
- GLOBAL EQUIPMENT Extra Heavy Duty Storage Rack, Steel Deck, 96"Wx24"Dx72"H Starter (504350)
- GLOBAL EQUIPMENT Flammable Cabinet, Manual Close Single Door, 12 Gallon, 23"Wx18"Dx35"H (SC12F)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving 36Wx12Dx60H 4 Shelves 1500 lbs. Cap. Per Shelf GRY (716957)
- LYON Shelf, 20 ga, Steel, Load Capacity 850 lb (DDJ1021171)
- Global Equipment General Purpose Metal Shelving