Shop All General Purpose Metal Shelving
Global Equipment
Additional Level, Steel Deck, 72"Wx24"D
Mfr # 504347A
Zoro # G802555071
product price: $284.99
/ea
Sold in multiples of 45 for $12,824.55
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$12,824.55
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 504347A
- Zoro # G802555071
- Country of Origin United States
- Category General Purpose Metal Shelving
Description
ADD ANOTHER LEVEL TO YOUR BULK RACK FOR MORE STORAGE SPACE. INCLUDES ONE PAIR OF Z-FORM BEAMS, STEEL DECKING AND 6 DECK SUPPORTS. BEAMS ARE MADE WITH 3-1/2"H X 12 GAUGE Z-FORMED STEEL FOR EXTRA STRENGTH. FEATURES THREE LARGE 1" HOOKS ON EACH END FOR POSITIVE CONNECTION TO UPRIGHTS. GALVANIZED STEEL DECKING OFFERS A LONG LASTING, SMOOTH SURFACE WITH A RUST INHIBITING FINISH. DECK SUPPORTS PROVIDE ADDED STRENGTH AND SUPPORT FOR GREATER CAPACITY. EASILY ATTACHES TO BEAMS FOR TOOL-FREE INSTALLATION. GRAY POWDER COAT FINISH.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 29" Wide Satin Nickel Wire Shoe Fence for Shelving (SF29-PC)
- STERILITE Storage Tote, Clear, Polypropylene, 22 1/2 in L, 16 in W, 12 3/4 in H, 13.5 gal Volume Capacity (19344304)
- MOLDED FIBERGLASS Stacking Container, White, Fiberglass Reinforced Composite, 25 3/4 in L, 17 3/4 in W, 4 1/2 in H (8750085269)
- ECONOCO Grid 6" Hook, White, 96PK (WTE/H6)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx24"D No Deck 1200 Lb Capacity, Gray (716254)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving 36Wx12Dx60H 4 Shelves 1500 lbs. Cap. Per Shelf GRY (716957)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving 48"W x 24"D x 72"H With 4 Shelves, Wood Deck, Gry (717143)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Shelf 48x24 With 4 Clips (18 GA) (802244N5****)
- GLOBAL EQUIPMENT Heavy Duty Shelving 48"W x 18"D x 84"H With 5 Shelves - Wire Deck - Gray (717439)
- GLOBAL EQUIPMENT Additional Level, Wood Deck, 96"Wx24"D (504287A)
- TENNSCO Plywood Beam, 96, Med Grey, PR (BPB-96-MGY)
- Global Equipment General Purpose Metal Shelving