Shop All Workbenches
Global Equipment
96x36 Production Workbench Maple Square Edge - Drawer, Upright Shelf TN
Mfr # 319000TN
Zoro # G802533901
product price: $1,729.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,729.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 319000TN
- Zoro # G802533901
- Country of Origin China
- Category Workbenches
Description
BENCH WITH DRAWER, UPRIGHT & SHELF THESE PRODUCTION BENCHES OFFER THE SAME HIGH QUALITY CONSTRUCTION AS OUR HEAVY DUTY BENCHES BUT WITH THE ADDED CONVENIENCE OF LOCKING STACKABLE DRAWERS. HIGH QUALITY INDUSTRIAL WORK BENCH IS BUILT TO LAST USING RUGGED 2" X 2" X 14 GAUGE TUBULAR STEEL HEIGHT ADJUSTABLE LEGS . LEGS ADJUST AT 2" INCREMENTS. THESE WORKBENCHES ARE TESTED TO 5,000 LB. CAPACITY . 6"H DRAWER CAN BE MOUNTED TO EITHER LEFT OR RIGHT HAND SIDE UNDER THE COUNTER TOP FOR LOCKABLE STORAGE. SECURES VALUABLE TOOLS, SUPPLIES AND MORE USING A CYLINDER LOCK WITH 2 KEYS. DRAWER RUNS SMOOTH ON NYLON ROLLERS. BASE INCLUDES A SET OF ADJUSTABLE LEVELING FLOOR GLIDES AND A SET OF LEVELING FOOT PLATES THAT ALLOW FLOOR ANCHORING. POWDER COAT FINISH. QUICK AND EASY ASSEMBLY.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO S Hook, 5/8"D x 23/32"W x 1-3/8"H, Chrome (9995Z)
- LITTLE GIANT Heavy-Duty Work Bench, Steel, 84" W, 34" Height, 10,000 lb., Straight (WW-4284)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 120 in H, 126 in W, 48 in D (184812043120DS)
- FLEMING SUPPLY Fleming Supply 24 Bin Parts Storage Rack Trays (136229XRI)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top Riser, 48"W x 30"D, Gray (318690)
- GLOBAL EQUIPMENT Steel Pegboard Panel, 36"W, Blue (249287ABL)
- GLOBAL EQUIPMENT Upright Kit For Packing Workbench, 60"W, Blue (433260)
- GLOBAL EQUIPMENT 18" Pegboard 36" Whiteboard Panel Kit, 72"W, Blue (319172BL)
- GLOBAL EQUIPMENT Aluminum LED Light Kit For Workbenches, 72"W (319405)
- GLOBAL EQUIPMENT Mobile Pegboard Panel Rack, 60"W, Blue (319092)
- BENCHPRO Workbenches, Butcher Block, 72" W, 30" Height, 20,000 lb., Straight (HW3072)
- Global Equipment Workbenches