Shop All Cabinet Workbenches
Global Equipment
96x30 Production Workbench Steel Square Edge, Cabinet, 3 Drawer, 1 Leg GY
Mfr # 300726
Zoro # G402579897
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,262.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 300726
- Zoro # G402579897
- Country of Origin China
- Category Cabinet Workbenches
Description
96"W X 30"D PRODUCTION WORKBENCH - STEEL SQUARE EDGE TOP, CABINET, 3 DRAWER, 1 LEG, GRAY THESE EXTRA LONG WORKBENCHES ARE BUILT WITH DURABILITY IN MIND. BENCH PEDESTALS ARE 15-3/4"W X 20"D X 32"H FEATURING FULL LENGTH ALUMINUM DRAWER PULLS AND SMOOTH GLIDING NYLON ROLLERS. INSIDE DRAWER DIMENSION ARE 13"W X 17-3/4"D X 5-1/2"H. (12"H ON THE LOWER DRAWER FOR THE (3) DRAWER PEDESTAL). STEEL - 12-GAUGE HEAVY-DUTY 1-7/8" THICK TOP. DOUBLE ELECTRICAL KNOCKOUTS ON LEGS. WORKBENCH INCLUDES (1) 96"W TOP, (1) CABINET, (4) DRAWERS AND (1) LEG FRAME.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Bolted Workbenches, Butcher Block, 96" W, 30" to 36" Height, 1600 lb., Straight (RW3096)
- METRO Hook, Steel, Silver, 3-1/2 x 2 (HK25C)
- JAYDEE BOEN Debris Netting, Black, FR, 8.6ftX150ft (DN-10030)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 144 in H, 123 in W, 42 in D (184214443120DA)
- GLOBAL EQUIPMENT 120x30 Production Workbench, Maple Square Edge Top, 2 Cabinet, 4 Drawer GY (607975)
- GLOBAL EQUIPMENT 72 x 30 Pedestal Workbench - 3 Drawers Cabinet, Maple Square Edge - Gray (607641)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top, 7 Drawers 1 Cabinet, 60"W x 30"D, Gray (239156)
- DURHAM MFG 16 ga. Steel Cabinet Workbench, 36" W, 33-5/8" H, Shelving (3000-95)
- DURHAM MFG Mobile Workbench, 1200 lb., 18 inL, 36 inW (2210A-LU-95)
- JAMCO Mobile Workbench Cabinet, 1200 lb., 21 In. (YV136U500)
- LITTLE GIANT Heavy Duty Cabinet Workbench, Steel, 60 in W, 34 in Height (WWC-3060-HD)
- Global Equipment Cabinet Workbenches