Shop All Cabinet Workbenches
Global Equipment
96x30 Production Workbench Shop Square Edge, Cabinet, 3 Drawer, 1 Leg GY
Mfr # 607995
Zoro # G002580309
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,184.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 607995
- Zoro # G002580309
- Country of Origin China
- Category Cabinet Workbenches
Description
96"W X 30"D PRODUCTION WORKBENCH - SHOP SQUARE EDGE TOP, CABINET, 3 DRAWER, 1 LEG, GRAY THESE EXTRA LONG WORKBENCHES ARE BUILT WITH DURABILITY IN MIND. BENCH PEDESTALS ARE 15-3/4"W X 20"D X 32"H FEATURING FULL LENGTH ALUMINUM DRAWER PULLS AND SMOOTH GLIDING NYLON ROLLERS. INSIDE DRAWER DIMENSION ARE 13"W X 17-3/4"D X 5-1/2"H (12"H ON THE LOWER DRAWER FOR THE THREE-DRAWER PEDESTAL). TEMPCORE - 1-1/2" THICK, 3/16" HIGH GRADE HARDBOARD ON TWO SIDES W/45 LB. DENSITY PARTICLEBOARD CORE. DOUBLE ELECTRICAL KNOCKOUTS ON LEGS. WORKBENCH INCLUDES (1) 96"W TOP, (1) CABINET, (4) DRAWERS AND (1) LEG FRAME.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER LED Remote Tank Gauge, For Krueger Gauges (LED AAG)
- HALLOWELL Bulk Storage Locker Top, 36 in W, 36 in D (4803636HG)
- BOSTONTEC Steel Bin Rail, 4"h x 30"w, 40 lb cap, Black (BR0429 - B)
- ECONOCO Acrylic Display Cube, 12" x 12" x 12", PK2 (FF/DC1210)
- GLOBAL EQUIPMENT 72 x 30 Pedestal Workbench - 3 Drawers Cabinet, Maple Square Edge - Gray (607641)
- GLOBAL EQUIPMENT 60 x 30 Pedestal Workbench - 3 Drawers Cabinet, Maple Square Edge - Gray (607640)
- GLOBAL EQUIPMENT 72 x 30 Pedestal Workbench - 4 Drawers Cabinet, Maple Square Edge - Gray (607617)
- GLOBAL EQUIPMENT 120x30 Production Workbench, Maple Square Edge Top, 2 Cabinet, 4 Drawer GY (607975)
- GLOBAL EQUIPMENT 60 x 30 Pedestal Workbench - 4 Drawers Cabinet, Maple Safety Edge - Gray (607622)
- DURHAM MFG 14 ga. Steel Cabinet Workbench, 48" W, 36-1/4" H, Combination Drawer (3404-95)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-3/4" H (3401NVS-5PU-95)
- Global Equipment Cabinet Workbenches