Shop All Workbenches
Global Equipment
96x30 Production Workbench Birch Square Edge - Drawer, Upright Shelf TN
Mfr # 318997TN
Zoro # G702533803
product price: $1,588.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,588.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 318997TN
- Zoro # G702533803
- Country of Origin China
- Category Workbenches
Description
BENCH WITH DRAWER, UPRIGHT & SHELF THESE PRODUCTION BENCHES OFFER THE SAME HIGH QUALITY CONSTRUCTION AS OUR HEAVY DUTY BENCHES BUT WITH THE ADDED CONVENIENCE OF LOCKING STACKABLE DRAWERS. HIGH QUALITY INDUSTRIAL WORK BENCH IS BUILT TO LAST USING RUGGED 2" X 2" X 14 GAUGE TUBULAR STEEL HEIGHT ADJUSTABLE LEGS . LEGS ADJUST AT 2" INCREMENTS. THESE WORKBENCHES ARE TESTED TO 5,000 LB. CAPACITY . 6"H DRAWER CAN BE MOUNTED TO EITHER LEFT OR RIGHT HAND SIDE UNDER THE COUNTER TOP FOR LOCKABLE STORAGE. SECURES VALUABLE TOOLS, SUPPLIES AND MORE USING A CYLINDER LOCK WITH 2 KEYS. DRAWER RUNS SMOOTH ON NYLON ROLLERS. BASE INCLUDES A SET OF ADJUSTABLE LEVELING FLOOR GLIDES AND A SET OF LEVELING FOOT PLATES THAT ALLOW FLOOR ANCHORING. POWDER COAT FINISH. QUICK AND EASY ASSEMBLY.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTONTEC Steel Drawer, 6"h x 18"d x 12"w, 60 lb cap, GRY (DRW06 - G)
- AT-A-GLANCE Level Gauge, Tank, 16 In, 1.5 In NPT (L-1.5-16)
- GLOBAL INDUSTRIAL 8' High Angle Post, Gray, 4PK (790CP103)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In (HD3712RW)
- GLOBAL EQUIPMENT Workbench w/ Shop Top Square Edge, 8 Drawers 1 Cabinet, 60"W x 30"D, Gray (239177)
- GLOBAL EQUIPMENT Panel Leg Workbench w/ESD Safety Edge Top Power Apron, 60"W x 30"D, Gray (250228)
- GLOBAL EQUIPMENT 18" Pegboard 36" Louver Panel Kit, 60"W, Gray (318866GY)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Lower Shelf, 72"W x 15"D, Tan (606951TN)
- GLOBAL EQUIPMENT Steel Pegboard Panel, 36"W, Blue (249287ABL)
- GLOBAL EQUIPMENT Upright Kit For Packing Workbench, 60"W, Blue (433260)
- DURHAM MFG Medium Duty Machine Tables, Steel, 24" W, 30" Height, 2000 lb., Straight (MT182430-2K195)
- Global Equipment Workbenches