Shop All Workbenches
Global Equipment
96x30 Adjustable Height Workbench C-Channel Leg - Maple Square Edge - Black
Mfr # 319085
Zoro # G302534040
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,115.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 319085
- Zoro # G302534040
- Country of Origin China
- Category Workbenches
Description
96"W X 30"D ADJUSTABLE HEIGHT WORKBENCH C-CHANNEL LEG - MAPLE BUTCHER BLOCK SQUARE EDGE - BLACK A WORKMAN'S DREAM BENCH. THIS SOLID, RUGGED TOP STANDS UP TO CONSTANT, HEAVY POUNDING. HARDWOOD IS KILN DRIED, ELECTRONICALLY GLUED, SANDED TO 1-3/4" THICKNESS AND HAS LAMINATED EDGES. FINISHED WITH A PENETRATING MINERAL OIL FOR A DURABLE HIGH QUALITY APPEARANCE. 96"L BENCHES INCLUDE 3 LEG FRAMES FOR STABILITY AND REINFORCEMENT. ADJUSTABLE HEIGHT LEGS FEATURE REMOVABLE DUPLEX KNOCKOUTS ON FRONT AND REAR FOR INSTALLATION OF EITHER A HARD WIRED ELECTRICAL OUTLET OR AN OPTIONAL PLUG-IN OUTLET THAT EASILY SCREWS INTO PLACE WITH NO WIRING NECESSARY. STEEL PARTS ARE FINISHED WITH SCRATCH RESISTANT BLACK POWDER COAT. BENCH STRINGER COMES WITH MOUNTING HARDWARE TO ASSEMBLE LEGS TO THE BENCH TOP. LEG HEIGHT ADJUSTS IN 1-1/2" INCREMENTS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tilting Workstand, 16x20 in., 330 lb. Cap. (2WTR4)
- SANDUSKY LEE Solid Door Storage Cabinet, 36 in W, 78 in H, 24 in D, Black (TA4R362472-09)
- LIFT-ALL Drum Sling, Vertical, 30 In., 300 lb. (DSV601DX30IN)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6-5/8 in W, 4 in H, 11-5/8 in L, Blue, 8 PK (K-QSB107BL-8)
- GLOBAL EQUIPMENT Mobile Pegboard Panel Rack, 60"W, Blue (319092)
- GLOBAL EQUIPMENT Adjustable Height C-Channel Leg Workbench W/ Maple Sq. Edge, 60"L x 30"W (183166)
- GLOBAL EQUIPMENT Steel Pegboard Panel, 36"W, Blue (249287ABL)
- GLOBAL EQUIPMENT 96 x 36 Adjustable Height Workbench C-Channel Leg - Maple Square Edge - Gray (183179)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top 6 Drawers, 60"W x 30"D, Gray (239155)
- GLOBAL EQUIPMENT 120"W x 30"D Production Workbench - Maple, Cabinet, 3 Drawer, 1 Leg, Gray (607972)
- NEWAGE PRODUCTS LED Light 2700K EXT (60807)
- Global Equipment Workbenches