Shop All Workbenches
Global Equipment
96 x 36 Adj Height Workbench w/Drawer Riser, Black-Birch Square Edge Top
Mfr # 319086BBK
Zoro # G002533879
product price: $1,116.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,116.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 319086BBK
- Zoro # G002533879
- Country of Origin China
- Category Workbenches
Description
GEC 96 X 36 ADJ HEIGHT WORKBENCH W/DRAWER, BACK AND END STOPS & RISER, BLACK-BIRCH SQUARE EDGE TOP GLOBAL WORKBENCHES ARE BUILT TO GIVE YOU YEARS OF DEPENDABLE PERFORMANCE, WITHSTAND YEARS OF HEAVY-DUTY USE. 1-3/4" THICK BIRCH TOP IS KILN DRIED, ELECTRONICALLY GLUED, THEN CURED AND SANDED SMOOTH. FINISHED WITH A PENETRATING MINERAL OIL PROTECTANT. BIRCH TOP IS EASILY MACHINABLE AND OFFER GRATER ABSORBENCY. THIS IS AND ECONOMICAL ALL-PURPOSE BENCH TOP CHOICE. ADJUSTABLE HEIGHT LEGS FEATURE REMOVABLE DUPLEX KNOCKOUTS ON FRONT AND REAR FOR INSTALLATION OF EITHER A HARD WIRED ELECTRICAL OUTLET OR AN OPTIONAL PLUG-IN OUTLET THAT EASILY SCREWS INTO PLACE WITH NO WIRING NECESSARY. LEGS AND ALL STEEL PARTS ARE UNDERCOATED FOR RUST RESISTANCE AND FINISHED WITH SCRATCH RESISTANT BLACK POWDER COAT. BENCH HEIGHT ADJUSTS AT 1-1/2" INCREMENTS. STEEL DRAWER FEATURES A SAFETY STOP TO PREVENT ACCIDENTAL SPILLING. DRAWER HAS 2 MOUNTING ANGLE BRACKETS FOR EASY WORK BENCH INSTALLATION ON EITHER THE LEFT OR RIGHT HAND SIDE. RECESSED HANDLE WITH PADLOCKABLE HASP FOR ADDED SECURITY (LOCK SOLD SEPARATELY). MEASURES 18-1/4"W X 23-7/8"D X 5-3/8"H. BACK AND END STOPS KEEP NUTS, BOLTS, SCREWS AND OTHER SMALL PARTS AND TOOLS CONFINED TO THE WORK SURFACE, PREVENT THEM FROM ROLLING AWAY. RISER SHELF PROVIDES ADDED WORK SPACE AND KEEP YOUR WORKSPACE LESS CLUTTERED. RISER SHELF MEASURES 10-1/2"D X 12"H WITH A 2" BACKSTOP TO PREVENT ITEMS FROM FALLING. BENCH STRINGER ADDED STABILITY, COMES WITH MOUNTING HARDWARE TO ASSEMBLE LEGS TO THE BENCH TOP. EASY ASSEMBLY.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 24 ga. ga. Carbon Steel Wardrobe Storage Cabinet, 36 in W, 72 in H, Stationary (1471 GRAY)
- RICHELIEU 1 Pair, Triangular Wall Mount Shelf Support for Glass Shelves, Chrome, 3 to 25mm (93921140)
- TENNSCO Shelf, 24 in D, 96 in W (BPB-96-24)
- FUNCTIONAIRE Locking Pegboard Hooks, 2 in.L, Yellow, PK8 (FH4-2)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Lower Shelf, 72"W x 15"D, Tan (606951TN)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Upper Shelf, 96"W x 12"D, Blue (249195BL)
- GLOBAL EQUIPMENT Upright Kit For Packing Workbench, 60"W, Blue (433260)
- GLOBAL EQUIPMENT 60x36 Adjustable Height Workbench C-Channel Leg - Shop Top Square Edge Gray (183163)
- GLOBAL EQUIPMENT Steel Pegboard Panel, 36"W, Tan (249287ATN)
- GLOBAL EQUIPMENT Flared Leg Workbench w/ Shop Top Square Edge, 72"W x 36"D, Gray (183446)
- GLOBAL INDUSTRIAL 72Wx30D Modular Workbench with 7 Drawers, Phenolic Resin Safety Edge, Blue (711167)
- Global Equipment Workbenches