Shop All Cabinet Workbenches
Global Equipment
96 x 30 Production Workbench, Shop Square Edge Top, 2 Cabinet, 4 Drawer Gray
Mfr # 607998
Zoro # G802580325
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,529.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 607998
- Zoro # G802580325
- Country of Origin China
- Category Cabinet Workbenches
Description
96"W X 30"D PRODUCTION WORKBENCH - SHOP SQUARE EDGE TOP, 2 CABINET, 4 DRAWER GRAY THESE EXTRA LONG WORKBENCHES ARE BUILT WITH DURABILITY IN MIND. BENCH PEDESTALS ARE 15-3/4"W X 20"D X 32"H FEATURING FULL LENGTH ALUMINUM DRAWER PULLS AND SMOOTH GLIDING NYLON ROLLERS. INSIDE DRAWER DIMENSION ARE 13"W X 17-3/4"D X 5-1/2"H. TEMPCORE - 1-1/2" THICK, 3/16" HIGH GRADE HARDBOARD ON TWO SIDES W/45 LB. DENSITY PARTICLEBOARD CORE. WORKBENCH INCLUDES (1) 96"W TOP, (2) CABINETS AND (4) DRAWERS.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20 x 15 In (303-17-S1157)
- ZORO SELECT Open Head Transport Drum, Fiber, 47 gal, Unlined, Brown (FFL21-47)
- ORBIS Blue Attached Lid Container, Plastic, 13.46 gal Volume Capacity (FP182 Blue)
- TRITON PRODUCTS (2) 24 In. W x 42-1/2 In. H Blue Epoxy 18-Gauge Steel Square Hole Pegboards Mounting Hardware (LB2-B)
- GLOBAL EQUIPMENT 120x30 Production Workbench, Maple Square Edge Top, 2 Cabinet, 4 Drawer GY (607975)
- GLOBAL EQUIPMENT 72 x 30 Pedestal Workbench - 3 Drawers Cabinet, Maple Square Edge - Gray (607641)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top, 7 Drawers 1 Cabinet, 60"W x 30"D, Gray (239156)
- LITTLE GIANT Heavy Duty Cabinet Workbench, Steel, 72 in W, 34 in Height (WWC-3072)
- DURHAM MFG Mobile Workstation, 1200 lb, 34 inL, 24 inW (662-95)
- LITTLE GIANT Mobile Bench Cabinets, 36"W, Center Shelf, Powder Coated Steel (MB3-2436-FL)
- DURHAM MFG Mobile Service Bench, 3600 lb., 37-3/4" H (3414-TH-FL-95)
- Global Equipment Cabinet Workbenches