Shop All Workbenches
Global Equipment
96 x 30 Pedestal Workbench - 6 Drawers, Birch Block Square Edge - Gray
Mfr # 318882
Zoro # G802534939
product price: $1,419.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,419.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 318882
- Zoro # G802534939
- Country of Origin China
- Category Workbenches
Description
PREMIUM PEDESTAL WORKBENCHES 96" W X 30" D PEDESTAL WORKBENCH W/ 6 DRAWERS, BIRCH BUTCHER BLOCK SQUARE EDGE- GRAY THESE PEDESTAL WORKBENCHES ARE MADE OF A STEEL BASE CONSTRUCTION WITH A BIRCH BUTCHER BLOCK SQUARE EDGE TOP FOR LONG LASTING DURABILITY. WORKBENCH PROVIDES 6 DRAWERS FOR STORAGE CONVENIENCE. BIRCH BUTCHER BLOCK SQUARE EDGE TOP ADDS EASY MAINTENANCE IN WORKING ENVIRONMENTS. AVAILABLE COLOR IS GRAY.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE CONNECTOR SCREW #10X2.5"" (SD10212R100-R)
- AZAR DISPLAYS 4"W x 8"H Clear Acrylic Cylinder (556408)
- BENCHPRO Bolted Workbenches, Stainless Steel, 48" W, 30" to 36" Height, 6600 lb., Straight (KN3048+LP)
- 80/20 Standard Hinge Notab Nylon Blk (12098)
- GLOBAL EQUIPMENT 60x36 Adjustable Height Workbench C-Channel Leg - Shop Top Square Edge Gray (183163)
- GLOBAL EQUIPMENT 18" Pegboard 36" Louver Panel Kit, 60"W, Gray (318866GY)
- GLOBAL EQUIPMENT Panel Leg Workbench w/ESD Safety Edge Top Power Apron, 60"W x 30"D, Gray (250228)
- GLOBAL EQUIPMENT Workbench w/ Steel Square Edge Top Drawer, 48"W x 30"D, Gray (318687)
- GLOBAL EQUIPMENT Steel Shelf, 96"W x 12"D, Blue (249297BL)
- GLOBAL EQUIPMENT 96x36 Adjustable Height Workbench C-Channel Leg - Maple Square Edge - Black (319088)
- DURHAM MFG Workbenches, Steel, 60" W, 34" Height, 12,000 lb., Straight (HDWB-3660-95)
- Global Equipment Workbenches