Shop All Workbenches
Global Equipment
96 x 30 Pedestal Workbench - 4 Drawers, Plastic Laminate Square Edge - Gray
Mfr # 319049
Zoro # G202533976
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,252.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 319049
- Zoro # G202533976
- Country of Origin China
- Category Workbenches
Description
PREMIUM PEDESTAL WORKBENCHES 96"W X 30"D WORKBENCH WITH 1-1/4 PLASTIC LAMINATE SQUARE EDGE 2 DRAWER/2 DRAWER PEDESTAL WORKBENCH IS MADE WITH STRONG, ALL WELDED STEEL THAT WITHSTANDS TOUGH INDUSTRIAL ENVIRONMENTS, AND PROVIDES STORAGE FOR ANY APPLICATION. PEDESTAL DRAWERS OFFER SMOOTH DRAWER OPERATION USING NYLON ROLLERS AND FULL-LENGTH ALUMINUM HANDLES. ALL DRAWERS INDIVIDUALLY LOCK USING CYLINDER LOCKS FOR SECURE STORAGE. INSIDE DRAWER DIMENSIONS ARE 13-1/4"W X 18"D X 11"H AND OUTSIDE DIMENSIONS ARE 14"W X 19"D X 12"H. 3-DRAWER PEDESTAL INCLUDES ONE 12"H LOWER DRAWER WHICH ACCEPTS HANGING FILE FOLDERS. GRAY POWDER COAT FINISH. OVERALL PEDESTAL DIMENSIONS ARE 15-3/4"W X 20"D X 32"H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 1 In. to 2 In. Hold Range Vinyl-Dipped Stainless Steel Extended Spring Clip for SS LocBoard 3 Pack (V63120)
- METRO Wire Shelving Unit, 18"D x 48"W x 63"H, 4 Shelves, Chrome (A356C)
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 6 in H, 20 in L, Clear (30280SCLAR)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 17 7/8 in L, Yellow (30128YELLO)
- GLOBAL EQUIPMENT 96x36 Adjustable Height Workbench C-Channel Leg - Maple Square Edge - Black (319088)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top Riser, 48"W x 30"D, Gray (318690)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Lower Shelf, 72"W x 15"D, Tan (606951TN)
- GLOBAL EQUIPMENT 120"W x 30"D Production Workbench - Maple, Cabinet, 3 Drawer, 1 Leg, Gray (607972)
- GLOBAL EQUIPMENT Steel Pegboard Panel, 36"W, Tan (249287ATN)
- GLOBAL EQUIPMENT Adjustable Height C-Channel Leg Workbench W/ Maple Sq. Edge, 60"L x 30"W (183166)
- GLOBAL INDUSTRIAL Heavy Duty Workbench w/ Steel Square Edge Top, 84W x 34D, Gray (606758)
- Global Equipment Workbenches