Shop All Workbenches
Global Equipment
96 x 30 Adjustable Height Workbench - Power Apron - Birch Square Edge - Tan
Mfr # 318898BTN
Zoro # G202534959
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$969.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 318898BTN
- Zoro # G202534959
- Country of Origin China
- Category Workbenches
Description
HEAVY DUTY POWER APRON PRODUCTION WORKBENCH FINISHED BIRCH BUTCHER BLOCKER SQUARE EDGE TOP LONG LASTING, HIGH QUALITY INDUSTRIAL WORKBENCH COMES STANDARD WITH RUGGED 2" SQUARE, 14 GAUGE TUBULAR STEEL HEIGHT ADJUSTABLE LEGS. LEGS ADJUST AT 2" INCREMENTS. MOUNTING HARDWARE INCLUDED TO ATTACH TO THE BENCH TOP. THESE WORKBENCHES ARE TESTED TO 5000 LB. CAPACITY. WEIGHT SHOULD BE EVENLY DISTRIBUTED. 1-3/4" THICK FINISHED BIRCH BUTCHER BLOCK TOP WITH STANDARD SQUARE EDGE. PRE-WIRED POWER APRON INCLUDES 3 DUPLEX 15 AMP/115V OUTLETS, CIRCUIT BREAKER AND 13?L QUICK-DISCONNECT POWER CORD FOR POWER TOOLS AND OTHER ELECTRIC EQUIPMENT. INCLUDES ADJUSTABLE LEVELING FLOOR GLIDES AND LEVELING FOOT PLATES THAT ALLOW FLOOR ANCHORING. DIMENSIONS ARE 72"W X 36"D. POWDER COAT FINISH. QUICK AND EASY ASSEMBLY. CERTIFICATION: ETL/CETL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (CVD2442 BLACK)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 6 in W, 5 in H, 9 1/4 in L, Red (QUS221RD)
- HANGMAN Professional French Cleat for Mirrors, Picture, Cabinets, Cantilvered Blind Hanging Holds 400 lbs (CBH-42)
- HUSKY RACK & WIRE Wall Spacer, Teardrop, 1 5/8 in H, 12 in W, 3 1/4 in D, Gray (I4012)
- GLOBAL EQUIPMENT 72 x 36 Adj. Height Workbench Square Tube Leg - Phenolic Safety Edge - Tan (237386LTN)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Upper Shelf, 96"W x 12"D, Blue (249195BL)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top Riser, 60"W x 30"D, Gray (249521)
- GLOBAL EQUIPMENT 18" Pegboard 36" Whiteboard Panel Kit, 72"W, Blue (319172BL)
- GLOBAL EQUIPMENT 60 X 30 Plastic Laminate Square Edge Workbench with Stainless Steel Legs (253812)
- GLOBAL EQUIPMENT Steel Pegboard Panel, 36"W, Tan (249287ATN)
- LITTLE GIANT Work Benches with Pegboard, 60" W, 27" to 41" Height, 4500 lb. (WST2-2460-AH-PB)
- Global Equipment Workbenches