Shop All Workbenches
Global Equipment
96 x 30 Adj Height Workbench w/Drawer Riser, Black- Shop Top Square Edge Top
Mfr # 319082BBK
Zoro # G702533780
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$933.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 319082BBK
- Zoro # G702533780
- Country of Origin China
- Category Workbenches
Description
GEC™ 96 X 30 ADJ HEIGHT WORKBENCH W/DRAWER, BACK AND END STOPS & RISER, BLACK- SHOP TOP SQUARE EDGE TOP GLOBAL WORKBENCHES ARE BUILT TO GIVE YOU YEARS OF DEPENDABLE PERFORMANCE, WITHSTAND YEARS OF HEAVY-DUTY USE. 1-1/2" THICK SHOP TOP IS AN ECONOMICAL AND DURABLE TOP, CONSTRUCTED OF A HIGH DENSITY PARTICLEBOARD CORE WITH CLEAR LUMBAR EDGING AND FACED WITH 3/8" THICK HARD 62 LB. DENSITY CUSTOM RESIN BOARD. SANDED SMOOTH SURFACE SEALED FOR MOISTURE RESISTANCE. ADJUSTABLE HEIGHT LEGS FEATURE REMOVABLE DUPLEX KNOCKOUTS ON FRONT AND REAR FOR INSTALLATION OF EITHER A HARD WIRED ELECTRICAL OUTLET OR AN OPTIONAL PLUG-IN OUTLET THAT EASILY SCREWS INTO PLACE WITH NO WIRING NECESSARY. LEGS AND ALL STEEL PARTS ARE UNDERCOATED FOR RUST RESISTANCE AND FINISHED WITH SCRATCH RESISTANT BLACK POWDER COAT. BENCH HEIGHT ADJUSTS AT 1-1/2" INCREMENTS. STEEL DRAWER FEATURES A SAFETY STOP TO PREVENT ACCIDENTAL SPILLING. DRAWER HAS 2 MOUNTING ANGLE BRACKETS FOR EASY WORK BENCH INSTALLATION ON EITHER THE LEFT OR RIGHT HAND SIDE. RECESSED HANDLE WITH PADLOCKABLE HASP FOR ADDED SECURITY (LOCK SOLD SEPARATELY). MEASURES 18-1/4"W X 23-7/8"D X 5-3/8"H. BACK AND END STOPS KEEP NUTS, BOLTS, SCREWS AND OTHER SMALL PARTS AND TOOLS CONFINED TO THE WORK SURFACE, PREVENT THEM FROM ROLLING AWAY. RISER SHELF PROVIDES ADDED WORK SPACE AND KEEP YOUR WORKSPACE LESS CLUTTERED. RISER SHELF MEASURES 10-1/2"D X 12"H WITH A 2" BACKSTOP TO PREVENT ITEMS FROM FALLING. BENCH STRINGER ADDED STABILITY, COMES WITH MOUNTING HARDWARE TO ASSEMBLE LEGS TO THE BENCH TOP. EASY ASSEMBLY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Closet-Pro 72 in. L X 1-5/16 in. D Wood Closet Rod (0015-6OK)
- ECONOCO Rectangular Tubing 48"L, Black, 10PK (REMAB4)
- STEEL KING Beam, Teardrop, Roll Formed Style, 5-1/16" H, 144 in W, 2 7/16 in D, Orange (SBRUM550144ZCP)
- CABLOFIL Universal Bracket, 4 (FASUCB100PG)
- GLOBAL EQUIPMENT Aluminum LED Light Kit For Workbenches, 96"W (319406)
- GLOBAL EQUIPMENT Packing Workbench W/Riser Kit Power Apron, ESD Square Edge, 72"W x 30"D (244200B)
- GLOBAL EQUIPMENT Pegboard Panel Kit, 36"W, Blue (249716BL)
- GLOBAL EQUIPMENT Aluminum LED Light Kit For Workbenches, 72"W (319405)
- GLOBAL EQUIPMENT Flared Leg Workbench w/ Shop Top Square Edge, 72"W x 36"D, Gray (183446)
- GLOBAL EQUIPMENT 60 X 30 Plastic Laminate Square Edge Workbench with Stainless Steel Legs (253812)
- EXTREME MAX 5001.6065 Swing Arm LED Industrial Work Light Warehouse Race Trailer Shop Garage Workbench (5001.6065)
- Global Equipment Workbenches