Shop All TV Mounts & Stands
Global Equipment
81"H Stationary Floor Mount Orbit Computer Station with VESA Mount, Black
Mfr # 239134BK
Zoro # G202537325
product price: $1,545.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,545.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 239134BK
- Zoro # G202537325
- Country of Origin China
- Category TV Mounts & Stands
Description
COMPLETE GECTM ORBIT COMPUTER WORKSTATION 81"H STATIONARY FLOOR MOUNT UNIT WITH VESA LCD MOUNT THIS COMPLETE WORKSTATION INCLUDES A CENTER POST, WORK SURFACE, FLAT PANEL SCREEN MOUNT AND CPU HOLDER. ALL STEEL SURFACES INCLUDE A RUGGED, ATTRACTIVE POWDER COAT FINISH. THE SUPER STRONG 5" X 5" STEEL CENTER POST WITH BASE BOLTS TO THE FLOOR FOR STABILITY (HARDWARE NOT INCLUDED). TO HIDE ALL CABLES, THE POST INCLUDES 3 CABLE MANAGEMENT OPENINGS AT 15", 42-1/2" AND 70"H. POST BASE MEASURES 17-1/2" X 17-1/2". THE RECTANGULAR WORK SURFACE IS A 1" THICK WOODEN CORE FINISHED IN RUGGED PLASTIC LAMINATE THAT MEASURES 36"W X 20"D. THIS 81"H UNIT CAN ACCOMMODATE SITTING OR STANDING USERS WITH WORK SURFACE HEIGHTS OF 30" AND 40". THE VESA MOUNT, WHICH ACCOMMODATES ANY FLAT PANEL MONITOR FROM 10-30", MOUNTS AT 52", 66" AND 80"H MOUNT PERMITS MONITOR TO TILT UP 15° AND DOWN 5° EASILY AND WITHOUT TOOLS TO PROVIDE OPTIMAL VIEWING. LOCKS IN PLACE WITH A THUMB SCREW. THE CPU/POWER SUPPLY HOLDER ADJUSTS TO HOLD ITEMS UP TO 9"W SECURELY AND INCLUDES NON-SKID CUSHIONS TO PREVENT MARRING.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERRY AMERICAS Black 4 Ultraslim Usb 21 Mechanical Key (G84-4700LUCUS-2)
- MIGHTY MAX BATTERY 12V 9AH SLA Battery Replacement for SEL HYS1290 (ML9-12NB25)
- DETEX Stand Alone Surface Mount Alarm, Exit Alarm, Gray, #11 Key (EAX-500 GRAY W/#11 KEY)
- GOOGLE Chromecast with TV - 4K - Snow (GA01919-US)
- GLOBAL EQUIPMENT Interion Blue Print Pivot Mobile Rack With 12 Pivot Hangers (571006)
- GLOBAL EQUIPMENT Interion Hanging Shelf For 60"W Panel - Black (773229)
- GLOBAL EQUIPMENT Global Industrial„¢ Gas Spring LED/LCD Flat Panel Monitor Arm with VESA Plate, Black (SGW-A680G)
- MOUNT-IT Mobile TV Stand W/ Storage (MI-870)
- FLASH FURNITURE 17"-42" Fixed TV Wall Mount with Built-In Level (RA-MP001-GG)
- MONARCH SPECIALTIES Tv Stand, 60 Inch, Console, Storage Cabinet, Living Room, Bedroom, Laminate, White (I 2573)
- MOUNT-IT Truck Full-Motion 15" Laptop Mount (MI-7410)
- Global Equipment TV Mounts & Stands