Shop All Plate Casters
Global Equipment
81"H Floor Mount Orbit Steel Post and Power Outlets - Black
Mfr # 752152BKE
Zoro # G002592050
product price: $811.99
/ea
Sold in multiples of 30 for $24,359.70
Free Shipping & Returns
$24,359.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 752152BKE
- Zoro # G002592050
- Country of Origin Malaysia
- Category Plate Casters
Description
81"H STATIONARY STEEL POST WITH POWER OUTLETS FOR GECTM ORBIT COMPUTER WORKSTATIONS THIS SUPER STRONG 5" X 5" STEEL CENTER POST WITH BASE BOLTS TO THE FLOOR WITH THE STATIONARY BASE (MOUNTING HARDWARE NOT INCLUDED) FOR STABILITY. TO HIDE ALL CABLES, THE POST INCLUDES 3 CABLE MANAGEMENT OPENINGS AT 15", 42-1/2" AND 70"H. PERMITS MOUNTING OF WORK SURFACES AT 30" OR 40"H. PERMITS MOUNTING OF MONITORS AT 52", 66" OR 80"H. POST BASE MEASURES 17-1/2" X 17-1/2". POWDER COAT FINISH. ADD WORK SURFACES, VESA MOUNT, MONITOR FLOAT, CPU HOLDER AND MUCH MORE TO BUILD A CUSTOM COMPUTER WORK STATION. THE ORBIT POST INCLUDES ONE POWER BOX AND ONE 12" LONG 6-OUTLET ALUMINUM POWER STRIP WITH 6' POWER CORD.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Caster, Stem , 4", 7/16-14 (1201078)
- SERVICE CASTER 2 Inch MRI Safe Caster, 12mm Threaded Stem (SCC-TS02S50-TPR-GRY-M12X22-MRI)
- LITTLE GIANT LADDERS Stepladder, 4ft H, 1"W Platform, 375 lb Cap (15404-001)
- ZORO SELECT NSF-Listed Plate Caster, 350 lb. Load Rating, Rigid (400K77)
- GLOBAL EQUIPMENT Heavy Duty Rigid Plate Caster 6" Polyurethane Wheel 800 lb. Capacity (CW4-620R-PSRB)
- GLOBAL EQUIPMENT 5" Polyurethane Caster Kit With Hardware, 2 Swivel W/ Brake, 2 Rigid (RP1006)
- RUBBERMAID COMMERCIAL Caster Kit with Hardware (FG3317L1BLA)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, Polyur, 4in, 300lb (2G031)
- SERVICE CASTER 3.5 Inch Gray Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S3514-PPUB-2-R3514-2)
- CASTERHQ 10"x3.5" Swivel Pneumatic Caster, 4 PLY, 350 LBS Capacity, Air F (CB-SPC10)
- WMI Roll/Set Leveling Caster-Ratchet Built-In-Load Ratng 300lbs, Plate Mntd (WMIR-60F)
- Global Equipment Casters