Shop All General Purpose Metal Shelving
Global Equipment
8 Shelf Floor Pick Rack - 64 Yellow Plastic Shelf Bins 4 Inch Wide 33x12x61
Mfr # 603426YL
Zoro # G102568559
product price: $885.99
/ea
Free Shipping & Returns
$885.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 603426YL
- Zoro # G102568559
- Country of Origin China
- Category General Purpose Metal Shelving
Description
FLOOR PICK RACK WITH AKROBINS® INCLINED SHELVES PERMIT EXCELLENT VISIBILITY AND ACCESS TO BIN CONTENTS. MADE OF HEAVY-DUTY, 16-GAUGE STEEL, THESE RACKS HAVE A GRAY ENAMEL FINISH AND ARE AVAILABLE 3 STYLES: BENCH, FLOOR OR MOBILE DOUBLE SIDED STYLES. QUALITY POLYPROPYLENE AKROBINS® WON'T RUST, CHIP OR CRACK AND FEATURE A GENEROUS LABEL AREA, GRIPS FOR EASY HANDLING, ANTI-SLIDE STOPS AND REINFORCED RIBS. UNIT CAPACITY 500 LBS. 6-1/2" SPACE BETWEEN EACH SHELVING. SHELVES ASSEMBLE EASILY. BIN SIZE REFERENCE BINW"D"H"A4124B8124
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 6 in H, 17 7/8 in L, Yellow (30098YELLO)
- LITTLE GIANT Mobile Table, 36" L x 24" W x 36" H (IPG2436-8PHFLPL)
- FAZTEK Plastic Door Handle, Small, Plastic (13AC7300)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 72-5/8"W x 84"H, 5 Shelves, Steel (ZB7-7218S-5D)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving, 36"W x 18"D x 39"H, 3 Shelves, Gray (968600)
- GLOBAL EQUIPMENT Steel Shelving with 60 4"H Plastic Shelf Bins Red, 36x12x72-13 Shelves (603440RD)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving 36Wx12Dx60H 4 Shelves 1500 lbs. Cap. Per Shelf GRY (716957)
- GLOBAL EQUIPMENT Gravity Flow Carton Rack Additional Level 96"W x 96"D (653279)
- GLOBAL EQUIPMENT Steel Shelving 20 Ga 36"Wx24"Dx73"H Closed Clip Style 5 Shelf Add-On (236074A)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx36"D No Deck 1200 Lb Capacity, Gray (716255)
- DURASHELF Vented Shelf 36" W x 16" D (S3616)
- Global Equipment General Purpose Metal Shelving