Shop All General Purpose Metal Shelving
Global Equipment
8 Shelf Floor Pick Rack - 64 Blue Plastic Shelf Bins 4 Inch Wide 33x12x61
Mfr # 603426BL
Zoro # G902568544
product price: $955.99
/ea
Free Shipping & Returns
$955.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 603426BL
- Zoro # G902568544
- Country of Origin China
- Category General Purpose Metal Shelving
Description
FLOOR PICK RACK WITH AKROBINS® INCLINED SHELVES PERMIT EXCELLENT VISIBILITY AND ACCESS TO BIN CONTENTS. MADE OF HEAVY-DUTY, 16-GAUGE STEEL, THESE RACKS HAVE A GRAY ENAMEL FINISH AND ARE AVAILABLE 3 STYLES: BENCH, FLOOR OR MOBILE DOUBLE SIDED STYLES. QUALITY POLYPROPYLENE AKROBINS® WON'T RUST, CHIP OR CRACK AND FEATURE A GENEROUS LABEL AREA, GRIPS FOR EASY HANDLING, ANTI-SLIDE STOPS AND REINFORCED RIBS. UNIT CAPACITY 500 LBS. 6-1/2" SPACE BETWEEN EACH SHELVING. SHELVES ASSEMBLE EASILY. BIN SIZE REFERENCE BINW"D"H"A4124B8124
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Slam Latch W/O Key Die Cast Zinc Pc Blk (12147)
- DURHAM MFG Bin Base, Use w/1XHL1, 1XHL2, 1XHL3 & 1XHL4 (382-95)
- HIRSH Boltless Shelving Unit, 16"D x 36"W x 60"H, 5 Shelves, Steel (17126)
- KRUEGER Therma Level Gauge, Tank 47", 2"NPT (H-2-47-S1)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving 36Wx12Dx60H 4 Shelves 1500 lbs. Cap. Per Shelf GRY (716957)
- GLOBAL EQUIPMENT Steel Shelving 20 Ga 36"Wx24"Dx73"H Closed Clip Style 5 Shelf Add-On (236074A)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx24"D Wood Deck 1200 Lb Cap., Gray (716652)
- GLOBAL EQUIPMENT Flammable Cabinet, Manual Close Single Door, 6 Gallon, 23"Wx18"Dx22"H (FMC0006AMYL00)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 18" x 19" Blue (796623BL)
- GLOBAL EQUIPMENT Nexel 3-Shelf Wire Computer LAN Workstation, 36"W x 24"D x 34"H, Black (695363BK)
- ECONOCO Sloping Shelf 14" x 22-1/2", 3" Lip, 6PK (GWEC/SL22)
- Global Equipment General Purpose Metal Shelving