Shop All Outdoor Benches
Global Equipment
8 ft. Outdoor Steel Flat Bench - Expanded Metal - Blue
Mfr # 277157BL
Zoro # G502608565
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 277157BL
- Zoro # G502608565
- Country of Origin United States
- Category Outdoor Benches
Description
GECTM 8 FT. OUTDOOR STEEL FLAT BENCH - EXPANDED METAL - BLUE COMMERCIAL OUTDOOR ALL STEEL METAL MESH BENCHES ARE IDEAL FOR CAMPUSES, PARKS, TRANSPORTATION STOPS AND MORE. BENCHES ARE MADE USING HEAVY-GAUGE EXPANDED METAL MESH WITH A BLUE THERMOPLASTIC COATING. THIS PROTECTIVE COATING CREATES A SMOOTH, HIGH-GLOSS SURFACE THAT STAYS COOL TO THE TOUCH FOR COMFORTABLE SEATING EVEN IN THE SUN. THERMOPLASTIC COATING RESISTS FADING, MOLD AND VANDALISM, AND WILL ENSURE MAINTENANCE-FREE DURABILITY THROUGH YEARS OF HIGH-TRAFFIC USAGE. GALVANIZED STEEL FRAME IS SHIELDED WITH A BLACK ZINC RICH, POWDER COAT FINISH FOR RUST-PREVENTION AND RESILIENCE AGAINST THE ELEMENTS. THE ADDITIONAL ZINC RICH LAYER PROVIDES AN EXTRA SUPERIOR COATING TO WITHSTAND CORROSION IN ANY ENVIRONMENT. BENCH CORNERS ARE BEVELED FOR SAFETY. MOUNTING TABS ALLOW ANCHORING TO GROUND FOR STABILITY AND SECURITY. 96"L X 14-1/2"W X 18"H. .
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Fuel Pump Kit 520-542 For John Deere 345, F725, Lx178 Am132715 (520-542)
- CHAMPION SPORTS Volleyball, Size 8.25, Rubber cover (VR4)
- THRIFCO PLUMBING 3/4 Inch MIP x 3/4 Inch MIP x 8 Inch Long Cobra Flexible Sprink (6620322)
- MTD Bag Asm-Csv Chute (664P04031A)
- GLOBAL EQUIPMENT 8 ft. Outdoor Steel Flat Bench - Expanded Metal - Black (277157BK)
- GLOBAL EQUIPMENT 8 ft. Outdoor Steel Bench with Backrest - Expanded Metal - Blue (277155BL)
- GLOBAL EQUIPMENT 6 ft. Outdoor Steel Flat Bench - Expanded Metal - Black (277156BK)
- GLOBAL INDUSTRIAL 96L Expanded Metal Mesh Bench w/Back Rest, Gray (277155GY)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Red (262075RD)
- TENNSCO Bench Pedestal, 16-1/4 in, Sand (LBP-1 SAND)
- LIVING ACCENTS PARK BNCH BLK 33""X50"" (KMS620G)
- Global Equipment Patio Furniture