Shop All Outdoor Benches
Global Equipment
8 ft. Outdoor Steel Bench with Backrest - Expanded Metal - Black
Mfr # 277155BK
Zoro # G802591680
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$632.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 277155BK
- Zoro # G802591680
- Country of Origin China
- Category Outdoor Benches
Description
GECTM 8 FT. OUTDOOR STEEL BENCH WITH BACKREST - EXPANDED METAL - BLACK COMMERCIAL OUTDOOR ALL STEEL METAL MESH BENCHES ARE IDEAL FOR CAMPUSES, PARKS, TRANSPORTATION STOPS AND MORE. BENCHES ARE MADE USING HEAVY-GAUGE EXPANDED METAL MESH WITH A BLACK THERMOPLASTIC COATING. THIS PROTECTIVE COATING CREATES A SMOOTH, HIGH-GLOSS SURFACE THAT STAYS COOL TO THE TOUCH FOR COMFORTABLE SEATING EVEN IN THE SUN. THERMOPLASTIC COATING RESISTS FADING, MOLD AND VANDALISM, AND WILL ENSURE MAINTENANCE-FREE DURABILITY THROUGH YEARS OF HIGH-TRAFFIC USAGE. GALVANIZED STEEL FRAME IS SHIELDED WITH A BLACK ZINC RICH, POWDER COAT FINISH FOR RUST-PREVENTION AND RESILIENCE AGAINST THE ELEMENTS. THE ADDITIONAL ZINC RICH LAYER PROVIDES AN EXTRA SUPERIOR COATING TO WITHSTAND CORROSION IN ANY ENVIRONMENT. BENCH CORNERS ARE BEVELED FOR SAFETY. MOUNTING TABS ALLOW ANCHORING TO GROUND FOR STABILITY AND SECURITY. 96"L X 24"W X 33"H. .
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD-X Extra Wide Stainless Steel Spikes, 100ft. (EWS-100)
- GRIPPLE Tree Guying Kit for 15' Tree 10in Girth (TGK3-3MMZX4.5M-BB)
- LANDSCAPERS SELECT Wand Water W/Plstc Conn 36In (GW5654/363L)
- KENYON 14 ga Drain Spade Shovel, Steel Blade, 28 in L Yellow Polymer with Fiberglass Core Handle (49667)
- GLOBAL EQUIPMENT 6 ft. Outdoor Steel Flat Bench - Expanded Metal - Black (277156BK)
- GLOBAL EQUIPMENT 8 ft. Outdoor Steel Bench with Backrest - Expanded Metal - Blue (277155BL)
- GLOBAL EQUIPMENT 8 ft. Outdoor Steel Flat Bench - Expanded Metal - Black (277157BK)
- GT GRANDSTANDS BY ULTRAPLAY 8' Aluminum Park Bench Without Back, Portable and/or Surface Mount (BE-DE00800)
- FROG FURNISHINGS Gray 6' Sport Bench (PB 6GRASPOE)
- GLOBAL INDUSTRIAL Workbench Top, Birch Butcher Block Square Edge, 60inW x 30inD x 1-1/2in Thick (318850N)
- JACK POSTRP Hi Back GliderTrays (CG-45Z)
- Global Equipment Patio Furniture