Shop All Workbenches
Global Equipment
72x36 Production Workbench Shop Top Safety Edge - Drawer, Upright Shelf TN
Mfr # 318988TN
Zoro # G602533965
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,167.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 318988TN
- Zoro # G602533965
- Country of Origin China
- Category Workbenches
Description
BENCH WITH DRAWER, UPRIGHT & SHELF THESE PRODUCTION BENCHES OFFER THE SAME HIGH QUALITY CONSTRUCTION AS OUR HEAVY DUTY BENCHES BUT WITH THE ADDED CONVENIENCE OF LOCKING STACKABLE DRAWERS. HIGH QUALITY INDUSTRIAL WORKBENCH IS BUILT TO LAST USING RUGGED 2" X 2" X 14 GAUGE TUBULAR STEEL HEIGHT ADJUSTABLE LEGS . LEGS ADJUST AT 2" INCREMENTS. THESE WORKBENCHES ARE TESTED TO 5,000 LB. CAPACITY . 6"H DRAWER CAN BE MOUNTED TO EITHER LEFT OR RIGHT HAND SIDE UNDER THE COUNTER TOP FOR LOCKABLE STORAGE. SECURES VALUABLE TOOLS, SUPPLIES AND MORE USING A CYLINDER LOCK WITH 2 KEYS. DRAWER RUNS SMOOTH ON NYLON ROLLERS. BASE INCLUDES A SET OF ADJUSTABLE LEVELING FLOOR GLIDES AND A SET OF LEVELING FOOT PLATES THAT ALLOW FLOOR ANCHORING. POWDER COAT FINISH. QUICK AND EASY ASSEMBLY.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CON-TACT BRAND Con-Tact Grip Prints 4 ft. L X 18 in. W Virtu Black Non-Adhesive Shelf Liner (04F-C7HR6-06)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Gray (AS1279)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Gray (1275-000)
- VIKAN Pail Lid, Green (56872)
- GLOBAL EQUIPMENT 96 x 36 Adjustable Height Workbench C-Channel Leg - Maple Square Edge - Gray (183179)
- GLOBAL EQUIPMENT 72 x 30 Mobile Production Workbench - Power Apron - Maple Safety Edge - Blue (253990BBL)
- GLOBAL EQUIPMENT 120"W x 30"D Production Workbench - Maple, Cabinet, 3 Drawer, 1 Leg, Gray (607972)
- GLOBAL EQUIPMENT 96x30 Adjustable Height Workbench C-Channel Leg - Shop Top Square Edge Black (319082)
- GLOBAL EQUIPMENT 96x36 Adjustable Height Workbench C-Channel Leg - Maple Square Edge - Black (319088)
- GLOBAL EQUIPMENT Mobile Pegboard Panel Rack, 60"W, Blue (319092)
- EXTREME MAX 5001.6065 Swing Arm LED Industrial Work Light Warehouse Race Trailer Shop Garage Workbench (5001.6065)
- Global Equipment Workbenches