Shop All Workbenches
Global Equipment
72x30 Square Plastic Pedestal Workbench with 5 Drawers Cabinet
Mfr # 253859
Zoro # G802579732
product price: $3,065.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,065.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 253859
- Zoro # G802579732
- Country of Origin China
- Category Workbenches
Description
EXTRA DEEP PEDESTAL WORKBENCHES 5 DRAWER/CABINET WORK BENCH - SQUARE EDGE PLASTIC TOP HEAVY GAUGE STEEL CONSTRUCTION. FULLY WELDED DRAWERS EXTEND 93% FOR EASY ACCESS, HAVE A CAPACITY OF 150 LBS. WITH FULL WIDTH RECESSED HANDLES AND SMOOTH ROLLING STEEL BALL BEARINGS FOR EASY OPENING. PEDESTAL AND CABINET CAN BE PLACED ON EITHER SIDE FOR INTERCHANGEABLE INSTALLATION. PEDESTAL DIMENSIONS WITH BASE ARE 16-7/8"W X 28-1/2"D X 33-1/2"H. CABINET FEATURES TIP-PREVENTION SAFETY SYSTEM AND INCLUDE LOCK WITH TWO KEYS. THIS 17-3/4"H LOCKING CABINET INCLUDES A TOP 5"H DRAWER. 5-DRAWER PEDESTAL INCLUDES TWO 2", ONE 3", ONE 5" AND ONE 7"H DRAWER. BENCH TOP IS 1-5/8" THICK HIGH PRESSURE PLASTIC LAMINATE WITH STANDARD SQUARE EDGE. BAKED ENAMEL FINISH. EASY ASSEMBLY. *FOOTREST NOT INCLUDED
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS (2) 18 In. W x 36 In. H Black Steel Square Hole Pegboards 30 pc. LocHook Assortment & Hanging Bin System (LB18-BKKit)
- 80/20 T-Slot, 15S, 72 In L, 3 In W (3030-LS-72)
- LEWISBINS 30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, 10 7/8 in L, Yellow (PB104-4 Yellow)
- LITTLE GIANT 14 ga. ga. Storage Cabinet, 48 in W, 78 in H (SSLP4-A-3048)
- GLOBAL EQUIPMENT Complete Packing Workbench, Laminate Square Edge, 72"W x 30"D (244180)
- GLOBAL EQUIPMENT Aluminum LED Light Kit For Workbenches, 96"W (319406)
- GLOBAL EQUIPMENT Adjustable Height C-Channel Leg Workbench W/ Maple Sq. Edge, 60"L x 30"W (183166)
- GLOBAL EQUIPMENT Steel Pegboard Panel, 36"W, Blue (249287ABL)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top 6 Drawers, 60"W x 30"D, Gray (239155)
- GLOBAL EQUIPMENT 96 x 36 Adjustable Height Workbench C-Channel Leg - Maple Square Edge - Gray (183179)
- BENCHPRO Electric Workbenches, Butcher Block, 96" W, 30" to 42" Height, 1000 lb., Straight (AEW3696)
- Global Equipment Workbenches