Shop All Cabinet Workbenches
Global Equipment
72x30 Square Maple Pedestal Workbench with 5 Drawers Cabinet
Mfr # 253863
Zoro # G902579717
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,124.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 253863
- Zoro # G902579717
- Country of Origin China
- Category Cabinet Workbenches
Description
EXTRA DEEP PEDESTAL WORKBENCHES 5 DRAWER/CABINET WORK BENCH - SQUARE EDGE MAPLE TOP HEAVY GAUGE STEEL CONSTRUCTION. FULLY WELDED DRAWERS EXTEND 93% FOR EASY ACCESS, HAVE A CAPACITY OF 150 LBS. WITH FULL WIDTH RECESSED HANDLES AND SMOOTH ROLLING STEEL BALL BEARINGS FOR EASY OPENING. PEDESTAL AND CABINET CAN BE PLACED ON EITHER SIDE FOR INTERCHANGEABLE INSTALLATION. PEDESTAL DIMENSIONS WITH BASE ARE 16-7/8"W X 28-1/2"D X 33-1/2"H. CABINET FEATURES TIP-PREVENTION SAFETY SYSTEM AND INCLUDE LOCK WITH TWO KEYS. THIS 17-3/4"H LOCKING CABINET INCLUDES A TOP 5"H DRAWER. 5-DRAWER PEDESTAL INCLUDES TWO 2", ONE 3", ONE 5" AND ONE 7"H DRAWER. BENCH TOP IS 1-3/4" THICK KILN-DRIED MAPLE WITH MINERAL OIL PROTECTANT AND STANDARD SQUARE EDGE. BAKED ENAMEL FINISH. EASY ASSEMBLY. *FOOTREST NOT INCLUDED
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Gramercy Wardrobe Armoire Closet, Nature and Textured Grey (107GMC7)
- AKRO-MILS Stack & Nest Container, Gray, Industrial Grade Polymer, 18 in L, 11 in W, 6 in H (35180GREY)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, 23 5/8 in L, Ivory (QSB106IV)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 5 1/2 in W, 5 in H, 14 3/4 in L, Ivory (QUS234IV)
- GLOBAL EQUIPMENT 120x30 Production Workbench, Maple Square Edge Top, 2 Cabinet, 4 Drawer GY (607975)
- GLOBAL EQUIPMENT 72 x 30 Pedestal Workbench - 3 Drawers Cabinet, Maple Square Edge - Gray (607641)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top, 7 Drawers 1 Cabinet, 60"W x 30"D, Gray (239156)
- DURHAM MFG Mobile Workbench, 1200 lb., 18 inL, 36 inW (2212A-BLP-8B-LU-95)
- LITTLE GIANT Bench Cabnet, Hardbrd Top, 2 Doors (MH3-LL-2D-2448)
- MANHATTAN COMFORT Fortress 6- Piece Garage Set (6-GGGG-WH)
- LITTLE GIANT Heavy Duty Cabinet Workbench, Steel, 72 in W, 34 in Height (WWC-3672)
- Global Equipment Cabinet Workbenches