Shop All Workbenches
Global Equipment
72x30 Mobile Production Workbench Power Apron Stainless Steel Square Edge BL
Mfr # 253985BBL
Zoro # G502534642
product price: $1,881.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,881.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 253985BBL
- Zoro # G502534642
- Country of Origin United States
- Category Workbenches
Description
GEC™ 72"W X 30"D MOBILE PRODUCTION WORKBENCH POWER APRON STAINLESS STEEL SQUARE EDGE BL MOVE YOUR TOOLS, SUPPLIES AND WORKSTATION NEEDS WHILE MAINTAINING AN ELECTRICAL POWER SUPPLY WITH THESE VERSATILE WORKBENCHES. 1-1/2" THICK X 16 GAUGE TYPE 304 STAINLESS STEEL TOP WITH STANDARD SQUARE EDGE. MOBILE WORK BENCHES ARE BUILT TO LAST USING RUGGED 2" SQUARE X 14 GAUGE TUBULAR STEEL LEGS THAT ARE 36"H OVERALL WITH CASTERS. PRE-WIRED POWER APRON PROVIDES A CONVENIENT POWER SOURCE FOR ELECTRIC EQUIPMENT. PRE-WIRED POWER APRON INCLUDES ONE USB TYPE A/C AND TWO DUPLEX 15 AMP/115V OUTLETS, CIRCUIT BREAKER AND 10 FEET POWER CORD. 15"D LOWER SHELF WITH BACKSTOP FOR ADDED STORAGE SPACE. MOVES EASY ON 5" PHENOLIC SWIVEL CASTERS WITH BRAKES. QUICK AND EASY ASSEMBLY. POWDER COAT FINISH. CERTIFICATION: ETL/CETL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 18in x 24in Stainless Steel Microwave Shelf, Metal Appliance Shelving (AMG MWS-1824)
- AZAR DISPLAYS 8"W x 4"D x 4.5"H Riser Display, PK4 (515336)
- BASCO Lid For EZ-E015 Container (EZ-E1DH)
- QUANTUM STORAGE SYSTEMS DG Cover, Clear, 22-1/2 x 17-1/2 in., PK3, 3 PK (COV93000CL)
- GLOBAL EQUIPMENT 18" Pegboard 36" Louver Panel Kit, 60"W, Gray (318866GY)
- GLOBAL EQUIPMENT 60 X 30 Plastic Laminate Square Edge Workbench with Stainless Steel Legs (253812)
- GLOBAL EQUIPMENT 120"W x 30"D Production Workbench - Maple, Cabinet, 3 Drawer, 1 Leg, Gray (607972)
- GLOBAL EQUIPMENT 96 x 36 Adjustable Height Workbench C-Channel Leg - Maple Square Edge - Gray (183179)
- GLOBAL EQUIPMENT Upright Kit For Packing Workbench, 60"W, Blue (433260)
- GLOBAL EQUIPMENT Steel Pegboard Panel, 36"W, Blue (249287ABL)
- TENNSCO Electronic Work Bench, Laminate, 72" W, 33-1/2" Height, 1200 lb., Panel (EB-1-3672P)
- Global Equipment Workbenches