Shop All Workbenches
Global Equipment
72x30 Adj. Height Workbench - Power Apron - Stainless Steel Square Edge, Tan
Mfr # 249403BTN
Zoro # G302534620
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,258.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 249403BTN
- Zoro # G302534620
- Country of Origin China
- Category Workbenches
Description
THIS MOBILE LAB BENCH MOVES EASILY ON LOCKING SWIVEL CASTERS TO BE PLACED WHERE YOU NEED IT. TOP QUALITY MOBILE LAB BENCH IS SUPPORTED BY HEAVY DUTY 2" SQUARE LEGS MADE OF 14 GA TUBULAR STEEL. 42"H. 2000 LBS CAPACITY. THE PRE-WIRED POWER APRON OFFERS AN EASY ACCESS ELECTRICAL POWER SOURCE CLOSE AT HAND FOR POWER TOOLS AND EQUIPMENT. THE POWER APRON INCLUDES 3 DUPLEX 15A/115V OUTLETS, CIRCUIT BREAKER AND 13"L POWER CORD. THIS MOBILE WORKBENCH INCLUDES A 15"D LOWER SHELF THAT RESTS ON THE CHROME PLATED TUBULAR STEEL FOOTREST FOR ADDED STORAGE. IT HAS 5 PHENOLIC SWIVEL CASTERS WITH BRAKES. THE HIGH PRESSURE LIGHT GRAY PLASTIC LAMINATE TOP WITHSTANDS RUGGED DAILY USE AND FEATURES A SQUARE EDGE. BASE IS FINISHED WITH SCRATCH RESISTANT BLUE POWDER COATING. IT ENSURES QUICK AND EASY ASSEMBLY. CUSTOMIZE YOUR WORKBENCH WITH: STACKABLE STEEL DRAWER WITH CYLINDER LOCK TO SECURE VALUABLES. UPRIGHT KIT TO SUPPORT LIGHT KIT AND OVERHEAD CANTILEVER SHELVES 8 OR 16 OUTLET POWER STRIP. THIS PRODUCT IS ETL/CETL CERTIFIED.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MFG TRAY Molded Fiberglass Toteline Nesting Tote 930108 - 12-3/8"L x 9-3/4"W x 2-1/8"H, Green (9301085113)
- ZORO SELECT Pallet Paper Sheet, 40 in W, 48 in L, 100 PK (KAS4840)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 12" D, 78" H, (3) Wide, (6) Openings, Gray (62362GY-U)
- KNAPE & VOGT 182 Black Steel Double Slot Bracket 16 Ga. 9 in. L 450 lb (182 BLK 9)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top Riser, 48"W x 30"D, Gray (318690)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top Riser, 60"W x 30"D, Gray (249521)
- GLOBAL EQUIPMENT Complete Industrial Workbench With Plastic Laminate Square Edge, 60" x 30" (606929)
- GLOBAL EQUIPMENT 96x36 Adjustable Height Workbench C-Channel Leg - Maple Square Edge - Black (319088)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top 6 Drawers, 60"W x 30"D, Gray (239155)
- GLOBAL EQUIPMENT 72 x 36 Adj. Height Workbench Square Tube Leg - Phenolic Safety Edge - Tan (237386LTN)
- NEWAGE PRODUCTS Pro Series 4 ft. x 8 ft. Wall Mounted Steel Shelf- Black (40400)
- Global Equipment Workbenches