Shop All Desk Chairs
Global Equipment
72"W x 36"D Lab Bench with Power Apron - Plastic Laminate Square Edge - Tan
Mfr # 237374BTN
Zoro # G602574074
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$941.99
Free 30-Day Returns
Key Features
- Style Lab Bench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 237374BTN
- Zoro # G602574074
- Country of Origin United States
- Category Desk Chairs
Details
Style | Lab Bench |
Description
THIS ELECTRIC LAB BENCH INCLUDES A PRE-WIRED POWER APRON TO PROVIDE A CONVENIENT POWER SOURCE FOR ELECTRIC EQUIPMENT. THESE LAB BENCHES ARE USED DAILY IN LABS THROUGHOUT THE COUNTRY TOP QUALITY LAB BENCHES ARE SUPPORTED BY HEAVY DUTY 2" SQUARE LEGS MADE OF 14 GA TUBULAR STEEL. LEGS ARE HEIGHT ADJUSTABLE FROM 28 TO 42"H AT 2" INCREMENTS MAKING THESE BENCHES IDEAL FOR SCHOOLS, FACTORIES, AND MORE. 5000 LBS CAPACITY. THE WEIGHT SHOULD BE EVENLY DISTRIBUTED. THE PRE-WIRED POWER APRON INCLUDES 3 DUPLEX 15A/115V OUTLETS, CIRCUIT BREAKER, AND 13"L POWER CORD. IT INCLUDES ADJUSTABLE LEVELING FLOOR GLIDES AND LEVELING FOOT PLATES THAT ALLOW FLOOR ANCHORING. HIGH-PRESSURE LAMINATE PLASTIC TOP WITHSTANDS RUGGED DAILY USE. THE BASE IS FINISHED WITH SCRATCH-RESISTANT TAN POWDER COATING. IT ENSURES QUICK AND EASY ASSEMBLY. THIS PRODUCT IS ETL/CETL CERTIFIED.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7224)
- TRADEMARK FINE ART Octavian Mielu 'McLaren F1 LM' Canvas Art, 16x24 (ALI17213-C1624GG)
- INFINITY INSTRUMENTS Nostalgic 9.5 in. Plastic Clock - Black (20306BK-4544)
- HIRSH 15" W 4 Drawer Vertical File Cabinet, Light Gray, Letter (16700)
- GLOBAL EQUIPMENT Interion Plastic Office Chair - Black (A820TE)
- GLOBAL EQUIPMENT Interion Ergonomic Chair With High Back Adjustable Arms, Mesh, Black (SL-F12ABK)
- LORELL Managerial Chair, Mesh, Adjustable Arms, Black (LLR40203)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 18" to 23" Height, Orange Kist (BR-CLR-VDHCH-MB-CR-RG-8613)
- ALERA Alera EL4215 Elusion Series Mesh Mid-Back Multifunction Chair; Black Leather (EL4215)
- HOMEROOTS Black Mesh Low Tilt Chair 26 x 27.5 x 40 in. (372369)
- ALERA Task Chair, Mesh, 18-3/4" to 22-3/8" Height, Padded Arms, Black (ALEEL42BME10B)
- Global Equipment Office Chairs