Shop All Shop Desks
Global Equipment
72"W x 30"D Pedestal Workbench - 4 Drawers Cabinet, ESD Square Edge - Gray
Mfr # 607621
Zoro # G602580228
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,864.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 607621
- Zoro # G602580228
- Country of Origin China
- Category Shop Desks
Description
PREMIUM PEDESTAL WORKBENCHES 72"W X 30"D WORKBENCH WITH 1-1/4 THICK SQUARE EDGE ESD TOP 4 DRAWER/CABINET PEDESTAL WORKBENCH IS MADE WITH STRONG, ALL WELDED STEEL THAT WITHSTANDS TOUGH INDUSTRIAL ENVIRONMENTS, AND PROVIDES STORAGE FOR ANY APPLICATION. PEDESTAL DRAWERS OFFER SMOOTH DRAWER OPERATION USING NYLON ROLLERS AND FULL-LENGTH ALUMINUM HANDLES. ALL DRAWERS INDIVIDUALLY LOCK USING CYLINDER LOCKS FOR SECURE STORAGE. INSIDE DRAWER DIMENSIONS ARE 13"W X 17-3/4"D X 5-1/2"H. CABINET INCLUDES AN ADJUSTABLE SHELF, AND A LOCKING DOOR WITH RECESSED HANDLE AND CYLINDER LOCK. GRAY POWDER COAT FINISH. OVERALL PEDESTAL DIMENSIONS ARE 15-3/4"W X 20"D X 32"H.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Long Divider, 6 PK (DL93030)
- NEXEL 4 Tier Wire Shelving Starter, 48W x 24D x 54H, Green Epoxy Finish (24485G)
- PERFECT CASES Perfect Cases BBO-B Octagon Basketball Display Case; Black (BBO-B)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 5 Shelves, Blue (1239-209BL)
- HIRSH Office Desk, Double Pedestal, 60"W x 30"D, Putty/Oak (20445)
- HIRSH Office Desk, Right Hand Pedestal, 48"W x 30"D, Char/Mahogany (20438)
- DURHAM MFG Shop Desk, 23 x 51 x 20 In, Gray (FED-2023-95)
- BOSS 66" W Office Desk, Mahogany (N102-M)
- STRONG HOLD Standard Desk, 1 Drawer, 54inHx36inWx28inD (34-SD-TD-281-SS)
- ZORO SELECT Service Writer, Closed (4TX95)
- LITTLE GIANT Recving Station, Stationry, 2 Doors (RS-2D-2436-LL)
- Global Equipment Shop Desks