Shop All Workbenches
Global Equipment
72"W x 30"D Lab Bench with Power Apron - Plastic Laminate Safety Edge - Tan
Mfr # 237377BTN
Zoro # G502607902
product price: $937.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$937.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 237377BTN
- Zoro # G502607902
- Country of Origin China
- Category Workbenches
Description
THIS LONG LASTING, HIGH QUALITY PRODUCTION WORKBENCH COMES STANDARD WITH RUGGED 2" SQUARE, 14 GA TUBULAR STEEL HEIGHT ADJUSTABLE LEGS. THE LEGS ADJUST FROM 28 TO 42" HIGH AT 2" INCREMENTS. THIS WORKBENCH IS TESTED TO WITHSTAND 5000 LBS CAPACITY. THE WEIGHT SHOULD BE EVENLY DISTRIBUTED. IT HAS A 1" THICK CHEMICAL-RESISTANT PHENOLIC RESIN TOP WITH SAFETY RADIUS EDGE. THE PRE-WIRED POWER APRON INCLUDES 3 DUPLEX 15A/115V OUTLETS, CIRCUIT BREAKER AND 13"L QUICK-DISCONNECT POWER CORD FOR POWER TOOLS AND OTHER ELECTRIC EQUIPMENT. IT INCLUDES ADJUSTABLE LEVELING FLOOR GLIDES AND LEVELING FOOT PLATES THAT ALLOW FLOOR ANCHORING. THE WORKBENCH HAS A POWDER COAT FINISH. IT ENSURES QUICK AND EASY ASSEMBLY. THIS PRODUCT IS ETL/CETL CERTIFIED.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16-1/2 in W, 11 in H, 18 in L, Blue (K-QUS270BL-1)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 74"H, 6 Shelves, Chrome (32V416)
- HALLOWELL Wardrobe Locker, 54 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Tan (UY3888-2A-PT)
- HONEY-CAN-DO SHELVING UNIT STL 200LB (SHF-01442)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Lower Shelf, 72"W x 15"D, Tan (606951TN)
- GLOBAL EQUIPMENT 96x36 Adjustable Height Workbench C-Channel Leg - Maple Square Edge - Black (319088)
- GLOBAL EQUIPMENT 18" Pegboard 36" Whiteboard Panel Kit, 72"W, Blue (319172BL)
- GLOBAL EQUIPMENT Steel Pegboard Panel, 36"W, Blue (249287ABL)
- GLOBAL EQUIPMENT Steel Pegboard Panel, 36"W, Tan (249287ATN)
- GLOBAL EQUIPMENT Workbench w/ Shop Top Square Edge, 8 Drawers 1 Cabinet, 60"W x 30"D, Gray (239177)
- TENNSCO Bolted Work Bench, Steel, 96" W, 33-1/2" Height, 4000 lb., Straight (WBA-1-3696S)
- Global Equipment Workbenches