Shop All Monitor Mounts & Brackets
Global Equipment
72"H Laptop Wall Mount Unit - Beige
Mfr # 239194BG
Zoro # G702712826
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$350.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 239194BG
- Zoro # G702712826
- Country of Origin China
- Category Monitor Mounts & Brackets
Description
COMPLETE GECTM ORBIT COMPUTER WORKSTATION 72"H WALL MOUNT LAPTOP UNIT THIS COMPLETE WORKSTATION INCLUDES A CENTER POST WITH BASE AND A LOCKING LAPTOP TRAY. THIS STURDY 5"W X 2"D STEEL POST MOUNTS TO WALL AND INCLUDES 2 SUPPORT LEGS THAT CAN BE BOLTED TO THE WALL. PERMITS MOUNTING OF LAPTOP HOLDER AS 30" AND 40"H. TO HIDE ALL CABLES, THE POST INCLUDES 3 CABLE MANAGEMENT OPENINGS AT 7-1/2", 39-1/2" AND 51-1/2"H. MADE OF HEAVY DUTY STEEL, THE LAPTOP TRAY INCLUDES A LOCKING BAR FOR SECURITY. THE TRAY MEASURES 18"W X 14"D AND FITS MOST 17" DIAGONAL-SCREEN LAPTOPS AND CHROMEBOOKS. ALL STEEL SURFACES INCLUDE A RUGGED, ATTRACTIVE POWDER COAT FINISH. EASY ASSEMBLY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® FirstPower FP6100 Sealed Lead Acid - AGM - VRLA Battery (FIRSTPOWER-FP6100)
- COMMSCOPE Replacement for Commscope Wma412 (WMA412 COMMSCOPE)
- MIGHTY MAX BATTERY ML50-12 -12V 50AH SLA Replaces Interstate DCM0040 (ML50-1220)
- MIGHTY MAX BATTERY 12V 12AH SLA Battery Replacement for Opti-UPS 650ES, 1000ES - 6 Pack (ML12-12F2MP627237656121221)
- VTI MANUFACTURING VTI Manufacturing VSP29S Grey Silver Base Silver Aluminum Pole 29 in. Height Speaker Stand (VSP29S)
- FELLOWES Desk Mount Arm Monitor, 14-1/2"x4"x24" (FEL8038201)
- 3M Monitor Stand MS100B, 21.6x9.4x2.7 to 3.9, Black/Clear, Supports 33 lb (MS100B)
- CISCO Wall Mount Kit For Cisco Ip (CP-6800-WMK=)
- AFC INDUSTRIES Mounted Three Monitor Display Holder (772524G)
- NO SLIP BATHTUB Mount-It MI-1753 19-27 in. Triple Monitor Mount 3 Screen Desk Stand for LCD Computer Monitors (MI-1753)
- KANTEK Monitor Stand with drawer and Tablet/Smartphone Slot (MS760)
- Global Equipment Monitor Mounts & Brackets