Shop All Workbenches
Global Equipment
72 x 36 Production Workbench - Power Apron - Phenolic Resin Safety Edge Tan
Mfr # 237386BTN
Zoro # G602534184
product price: $1,195.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,195.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 237386BTN
- Zoro # G602534184
- Country of Origin China
- Category Workbenches
Description
HEAVY DUTY POWER APRON PRODUCTION BENCHES STAINLESS STEEL SQUARE EDGE TOP LONG LASTING, HIGH QUALITY PRODUCTION BENCHES COME STANDARD WITH RUGGED 2" SQUARE, 14 GAUGE TUBULAR STEEL HEIGHT ADJUSTABLE LEGS. LEGS ADJUST AT 2" INCREMENTS. MOUNTING HARDWARE INCLUDED TO ATTACH TO THE BENCH TOP. THESE WORKBENCHES ARE TESTED TO WITHSTAND 5000 LB. CAPACITY. WEIGHT SHOULD BE EVENLY DISTRIBUTED. 1" THICK CHEMICAL RESISTANT PHENOLIC RESIN TOP WITH SAFETY RADIUS EDGE PRE-WIRED POWER APRON INCLUDES 3 DUPLEX 15 AMP/115V OUTLETS, CIRCUIT BREAKER AND 13"L QUICK-DISCONNECT POWER CORD FOR POWER TOOLS AND OTHER ELECTRIC EQUIPMENT. INCLUDES ADJUSTABLE LEVELING FLOOR GLIDES AND LEVELING FOOT PLATES THAT ALLOW FLOOR ANCHORING. DIMENSIONS ARE 72"W X 30"D. POWDER COAT FINISH. QUICK AND EASY ASSEMBLY. CERTIFICATION: ETL/CETL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Blue (QPRHA-101BL)
- MANHATTAN COMFORT Fortress Floating Garage Cabinet (5GMC-WH)
- JAMCO 14 ga. ga. Steel Pegboard Storage Cabinet, 36 in W, 78 in H, Stationary (GV236BL)
- LITTLE GIANT Mobile Heavy-Duty Cabinet Workbench, 3,600 lb, 36" x 72", Center Shelf (WWC236726PHFL)
- GLOBAL EQUIPMENT 18" Pegboard 36" Whiteboard Panel Kit, 72"W, Blue (319172BL)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top 6 Drawers, 60"W x 30"D, Gray (239155)
- GLOBAL EQUIPMENT Workbench w/ Steel Square Edge Top Drawer, 48"W x 30"D, Gray (318687)
- GLOBAL EQUIPMENT Panel Leg Workbench w/ESD Safety Edge Top Power Apron, 60"W x 30"D, Gray (250228)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top Riser, 48"W x 30"D, Gray (318690)
- GLOBAL EQUIPMENT 72 x 36 Adj. Height Workbench Square Tube Leg - Phenolic Safety Edge - Tan (237386LTN)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Upper Shelf, 96"W x 12"D, Blue (249195BL)
- Global Equipment Workbenches