Shop All Workbenches
Global Equipment
72 x 36 Mobile Production Workbench - Power Apron, Shop Top Safety Edge Blue
Mfr # 249147BBL
Zoro # G402533974
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,118.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 249147BBL
- Zoro # G402533974
- Country of Origin China
- Category Workbenches
Description
GEC 72"W X 36"D MOBILE PRODUCTION WORKBENCH - POWER APRON - SHOP TOP SAFETY EDGE BLUE MOVE YOUR TOOLS, SUPPLIES AND WORKSTATION NEEDS WHILE MAINTAINING AN ELECTRICAL POWER SUPPLY WITH THESE VERSATILE WORKBENCHES. 1-1/2" THICK SHOP TOP WITH SAFETY RADIUS EDGE. MOBILE WORK BENCHES ARE BUILT TO LAST USING RUGGED 2" SQUARE X 14 GAUGE TUBULAR STEEL LEGS THAT ARE 36"H OVERALL WITH CASTERS. PRE-WIRED POWER APRON PROVIDES A CONVENIENT POWER SOURCE FOR ELECTRIC EQUIPMENT. PRE-WIRED POWER APRON INCLUDES ONE USB TYPE A/C AND TWO DUPLEX 15 AMP/115V OUTLETS, CIRCUIT BREAKER AND 10 FEET POWER CORD. 15"D LOWER SHELF WITH BACKSTOP FOR ADDED STORAGE SPACE. MOVES EASY ON 5" PHENOLIC SWIVEL CASTERS WITH BRAKES. QUICK AND EASY ASSEMBLY. POWDER COAT FINISH. CERTIFICATION: ETL/CETL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 80 IN White Hang Track (0121-80WT)
- AZAR DISPLAYS 6" Metal Wire Scan Hook: 0.187" Dia., PK50 (700826)
- ECONOCO Lingerie Hanger, 16", Loop Hook, PK100 (LIN/16-LH)
- 80/20 Extrusion, T-Slotted, 15S, 97 In L, 1.5 In W (1515-97)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Upper Shelf, 96"W x 12"D, Blue (249195BL)
- GLOBAL EQUIPMENT 72 x 36 Adj. Height Workbench Square Tube Leg - Phenolic Safety Edge - Tan (237386LTN)
- GLOBAL EQUIPMENT Steel Pegboard Panel, 36"W, Blue (249287ABL)
- GLOBAL EQUIPMENT 18" Pegboard 36" Louver Panel Kit, 60"W, Gray (318866GY)
- GLOBAL EQUIPMENT Aluminum LED Light Kit For Workbenches, 96"W (319406)
- GLOBAL EQUIPMENT Complete Industrial Workbench With Plastic Laminate Square Edge, 60" x 30" (606929)
- GLOBAL INDUSTRIAL Extra Long Workbench, 96 x 30in, Adjustable Height, Birch Square Edge, Gray (318914GY)
- Global Equipment Workbenches