Shop All Workbenches
Global Equipment
72 x 36 Mobile Fixed Height Flared Leg Workbench - Laminate Square Edge Gray
Mfr # 601426A
Zoro # G302564573
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$845.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 601426A
- Zoro # G302564573
- Country of Origin China
- Category Workbenches
Description
GEC™ 72"W X 36"D MOBILE FIXED HEIGHT FLARED LEG WORKBENCH - LAMINATE SQUARE EDGE GRAY EASILY TRANSPORT YOUR WORKBENCH WHERE YOU NEED IT. 1-5/8" THICK HIGH PRESSURE LAMINATE TOP WITH STANDARD SQUARE EDGE. 13-GAUGE LEGS ARE REINFORCED WITH CROSS BRACING FOR EXTRA STRENGTH AND RIGIDITY. MOBILE WORK BENCH LEGS FEATURE REMOVABLE DUPLEX KNOCK-OUTS TO ACCEPT ELECTRICAL OUTLETS (NOT INCLUDED). FINISHED IN SCRATCH RESISTANT GRAY POWDER COAT. MOBILE BENCHES ARE EASY TO MOVE ON 5" CASTERS (2 RIGID, 2 SWIVEL WITH BRAKES.)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Plug, 2 In., Poly, Buna Gasket, PK10 (GTP20P)
- STACK-ON Weapon Storage Cabinet, Pistol Style, Grn (QAS-1304-12)
- EKENA MILLWORK Bradford Steel Bracket, Powder Coated Black 2"W x 7"D x 7"H (BKTM02X07X07BRPBL)
- HOLLAENDER Structural Pipe Fitting, Adjustable Elbow-E, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (17E-8)
- GLOBAL EQUIPMENT 96x30 Adjustable Height Workbench C-Channel Leg - Shop Top Square Edge Black (319082)
- GLOBAL EQUIPMENT 18" Pegboard 36" Whiteboard Panel Kit, 72"W, Blue (319172BL)
- GLOBAL EQUIPMENT Aluminum LED Light Kit For Workbenches, 72"W (319405)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top Riser, 60"W x 30"D, Gray (249521)
- GLOBAL EQUIPMENT 120"W x 30"D Production Workbench - Maple, Cabinet, 3 Drawer, 1 Leg, Gray (607972)
- GLOBAL EQUIPMENT Workbench w/ Shop Top Square Edge, 8 Drawers 1 Cabinet, 60"W x 30"D, Gray (239177)
- DIVERSIFIED SPACES Work Bench With Vise, 64" W, 33-1/4" Height (WB2-4V)
- Global Equipment Workbenches