Shop All Workbenches
Global Equipment
72 x 36 Adj. Height Workbench Square Tube Leg - Phenolic Safety Edge - Tan
Mfr # 237386LTN
Zoro # G602533767
product price: $1,193.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,193.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 237386LTN
- Zoro # G602533767
- Country of Origin China
- Category Workbenches
Description
HEAVY DUTY LAB WORKBENCH 1 THICK SAFETY EDGE PHENOLIC RESIN TOP ELECTRIC LAB BENCH INCLUDES A PRE-WIRED POWER APRON TO PROVIDE A CONVENIENT POWER SOURCE FOR ELECTRIC EQUIPMENT. THESE LAB BENCHES ARE USED DAILY IN LABS THROUGHOUT THE COUNTRY TOP QUALITY LAB BENCHES ARE SUPPORTED BY HEAVY DUTY 2" SQUARE LEGS MADE OF 14 GAUGE TUBULAR STEEL. LEGS ARE HEIGHT ADJUSTABLE FROM 28 TO 34"H AT 2" INCREMENTS MAKING THESE BENCHES IDEAL FOR SCHOOLS, FACTORIES AND MORE. 5000 LB. CAPACITY. WEIGHT SHOULD BE EVENLY DISTRIBUTED . PRE-WIRED POWER APRON INCLUDES 3 DUPLEX 15 AMP/115V OUTLETS, CIRCUIT BREAKER AND 13"L POWER CORD. INCLUDES ADJUSTABLE LEVELING FLOOR GLIDES AND LEVELING FOOT PLATES THAT ALLOW FLOOR ANCHORING. BLACK PHENOLIC RESIN TOP IS CHEMICAL RESISTANT FOR HEAVY LAB USE. BASE IS FINISHED WITH SCRATCH RESISTANT TAN POWDER COATING. QUICK AND EASY ASSEMBLY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Uv Wire Ties, Black, 8", 40 lb., PK100 (2891)
- AZAR DISPLAYS Three-Tier 12", 12" & 12" Bowl Display (720312)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (JC-482478-BDLP-95)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene/Polyethylene, 8 1/4 in W, 9 in H, 18 in L, Black (QUS265BR)
- GLOBAL EQUIPMENT Workbench w/ Steel Square Edge Top Drawer, 48"W x 30"D, Gray (318687)
- GLOBAL EQUIPMENT 96x36 Adjustable Height Workbench C-Channel Leg - Maple Square Edge - Black (319088)
- GLOBAL EQUIPMENT Panel Leg Workbench w/ESD Safety Edge Top Power Apron, 60"W x 30"D, Gray (250228)
- GLOBAL EQUIPMENT Aluminum LED Light Kit For Workbenches, 72"W (319405)
- GLOBAL EQUIPMENT Upright Kit For Packing Workbench, 60"W, Blue (433260)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top Riser, 48"W x 30"D, Gray (318690)
- LITTLE GIANT Bolted Workbenches, Particleboard, 48" W, 27" to 41" Height, 5000 lb., Straight (WSH2-3048-AH)
- Global Equipment Workbenches