Shop All Workbenches
Global Equipment
72 x 30 Square Plastic Pedestal Workbench with 8 Drawers
Mfr # 253871
Zoro # G802534267
product price: $3,493.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,493.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 253871
- Zoro # G802534267
- Country of Origin China
- Category Workbenches
Description
EXTRA DEEP PEDESTAL WORKBENCHES 8 DRAWER WORK BENCH - SQUARE EDGE PLASTIC TOP HEAVY GAUGE STEEL CONSTRUCTION. FULLY WELDED DRAWERS EXTEND 93% FOR EASY ACCESS, HAVE A CAPACITY OF 150 LBS. WITH FULL WIDTH RECESSED HANDLES AND SMOOTH ROLLING STEEL BALL BEARINGS FOR EASY OPENING. PEDESTALS CAN BE PLACED ON EITHER SIDE FOR INTERCHANGEABLE INSTALLATION. PEDESTAL DIMENSIONS WITH BASE ARE 16-7/8"W X 28-1/2"D X 33-1/2"H. INCLUDES A 4-DRAWER PEDESTAL AND A 8-DRAWER PEDESTAL. 4-DRAWER PEDESTAL INCLUDES ONE 3", TWO 5" AND ONE 7"H DRAWER. 5-DRAWER PEDESTAL INCLUDES TWO 2", ONE 3", ONE 5" AND ONE 7"H DRAWER. BENCH TOP IS 1-5/8" THICK HIGH PRESSURE PLASTIC LAMINATE WITH STANDARD SQUARE EDGE. BAKED ENAMEL FINISH. EASY ASSEMBLY. *FOOTREST NOT INCLUDED
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Compartment Drawer Insert with 8 compartments, Polypropylene, 2" H x 13-3/8 in W (229-95-08-IND)
- CLOSETMAID Shlf Standard 60In Wht Epxy (2808)
- HOLLAENDER Structural Pipe Fitting, Adjustable Elbow/Tee, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (17-8)
- AKRO-MILS 17 gal Container with Attached Lid, Gray, Plastic, Steel Hinge (39170)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Lower Shelf, 72"W x 15"D, Tan (606951TN)
- GLOBAL EQUIPMENT Flared Leg Workbench w/ Shop Top Square Edge, 72"W x 36"D, Gray (183446)
- GLOBAL EQUIPMENT Complete Packing Workbench, Laminate Square Edge, 72"W x 30"D (244180)
- GLOBAL EQUIPMENT 60 X 30 Plastic Laminate Square Edge Workbench with Stainless Steel Legs (253812)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top 6 Drawers, 60"W x 30"D, Gray (239155)
- GLOBAL EQUIPMENT Aluminum LED Light Kit For Workbenches, 96"W (319406)
- LITTLE GIANT Bolted Workbenches, Steel, 48" W, 27" to 41" Height, 5000 lb., Straight (WST2-2448-AH)
- Global Equipment Workbenches