Shop All Workbenches
Global Equipment
72 x 30 Security Cabinet Bench - Maple Safety Edge
Mfr # 253963BL
Zoro # G602536645
product price: $1,290.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,290.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 253963BL
- Zoro # G602536645
- Country of Origin Unknown
- Category Workbenches
Description
EXTRA HEAVY DUTY SECURITY CABINET BENCHES SAFETY EDGE MAPLE TOP THESE CABINET BENCHES ARE ENCLOSED WITH HEAVY GAUGE STEEL TO PROVIDE SECURITY FOR ALL YOUR UNDER BENCH TOP STORAGE NEEDS. HIGH QUALITY, INDUSTRIAL WORK BENCHES ARE MADE TO LAST USING RUGGED 2" SQUARE, 14 GAUGE TUBULAR STEEL LEGS THAT ARE HEIGHT ADJUSTABLE 28-34"H AT 2" INCREMENTS. THESE WORKBENCHES OFFER 5000 LB. CAPACITY . 1-3/4" THICK KILN-DRIED MAPLE TOP WITH MINERAL OIL PROTECTANT AND SAFETY RADIUS EDGE. CABINETS INCLUDE CUT RESISTANT PADLOCKABLE HASP FOR SECURITY (PADLOCK SOLD SEPARATELY). INTERIOR COMPARTMENT MEASURES 25-1/2"D X 22"H. CENTER SHELF SOLD SEPARATELY. INCLUDES ADJUSTABLE LEVELING FLOOR GLIDES AND LEVELING FOOT PLATES THAT ALLOW FLOOR ANCHORING . OFFERS CLEARANCE SPACE UNDER CABINET. POWDER COAT FINISH. QUICK AND EASY ASSEMBLY.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Akro-Mils Shelf Bin Divider 40150 For 8"W x 4"H Shelf Bins, Black, Price Pack of 24 (40150)
- QUANTUM STORAGE SYSTEMS Red Plastic 16-1/2 in L, 10-7/8 in W, 1 in H (COV92000RD)
- LYON Starter Bulk Storage Rack, 36 in D, 96 in W, 4 Shelves, Dove Gray (DD67533SW)
- PLANO Adjustable Compartment Box with 2 to 112 compartments, Plastic, 12 in H x 12 in W (137401)
- GLOBAL EQUIPMENT 60x36 Adjustable Height Workbench C-Channel Leg - Shop Top Square Edge Gray (183163)
- GLOBAL EQUIPMENT Flared Leg Workbench w/ Shop Top Square Edge, 72"W x 36"D, Gray (183446)
- GLOBAL EQUIPMENT 60 X 30 Plastic Laminate Square Edge Workbench with Stainless Steel Legs (253812)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Upper Shelf, 96"W x 12"D, Blue (249195BL)
- GLOBAL EQUIPMENT 96x30 Adjustable Height Workbench C-Channel Leg - Shop Top Square Edge Black (319082)
- GLOBAL EQUIPMENT Workbench w/ Shop Top Square Edge, 8 Drawers 1 Cabinet, 60"W x 30"D, Gray (239177)
- AERO Aero Manufacturing Workbench W/Undershelf, 18 Ga. 430 Series Stainless, 24"Wx24"D (IAI-2424)
- Global Equipment Workbenches