Shop All Workbenches
Global Equipment
72 x 30 Security Cabinet Bench - ESD Safety Edge
Mfr # 253965BL
Zoro # G102536732
product price: $1,063.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,063.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 253965BL
- Zoro # G102536732
- Country of Origin Unknown
- Category Workbenches
Description
EXTRA HEAVY DUTY SECURITY CABINET BENCHES SAFETY EDGE ESD TOP THESE CABINET BENCHES ARE ENCLOSED WITH HEAVY GAUGE STEEL TO PROVIDE SECURITY FOR ALL YOUR UNDER BENCH TOP STORAGE NEEDS. HIGH QUALITY, INDUSTRIAL WORK BENCHES ARE MADE TO LAST USING RUGGED 2" SQUARE, 14 GAUGE TUBULAR STEEL LEGS THAT ARE HEIGHT ADJUSTABLE 28-34"H AT 2" INCREMENTS. THESE WORKBENCHES OFFER 5000 LB. CAPACITY . 1-1/4" THICK STATIC DISSIPATIVE ESD TOP WITH SAFETY RADIUS EDGE. CABINETS INCLUDE CUT RESISTANT PADLOCKABLE HASP FOR SECURITY (PADLOCK SOLD SEPARATELY). INTERIOR COMPARTMENT MEASURES 25-1/2"D X 22"H. CENTER SHELF SOLD SEPARATELY. INCLUDES ADJUSTABLE LEVELING FLOOR GLIDES AND LEVELING FOOT PLATES THAT ALLOW FLOOR ANCHORING . OFFERS CLEARANCE SPACE UNDER CABINET. POWDER COAT FINISH. QUICK AND EASY ASSEMBLY.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG HOLD Ultimate Work Bench With Maple Top, Butcher Block, 120" W, 37" Height (103.1-300-MT-LT-VS-16DB-LB)
- STEEL KING Channel Beam, Bolted, Structural Style, 96 in W, 1 5/16 in D, Yellow (CB7XH300096BP52-40YW-2PK)
- ZORO SELECT Structural Pipe Fitting, Side Outlet Tee, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX01)
- AZAR DISPLAYS 4 in L Metal Wire Hook, 0.148 in Dia, 1.75 in H, 1.25 in W, PK50 (700884)
- GLOBAL EQUIPMENT Workbench w/ Shop Top Square Edge, 8 Drawers 1 Cabinet, 60"W x 30"D, Gray (239177)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top 6 Drawers, 60"W x 30"D, Gray (239155)
- GLOBAL EQUIPMENT Complete Industrial Workbench With Plastic Laminate Square Edge, 60" x 30" (606929)
- GLOBAL EQUIPMENT 18" Pegboard 36" Louver Panel Kit, 60"W, Gray (318866GY)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top Riser, 48"W x 30"D, Gray (318690)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Lower Shelf, 72"W x 15"D, Tan (606951TN)
- LITTLE GIANT Multi-Shelf Machine Table, 36" W, 32-1/2" Height, 2000 lb. (MT2436-3)
- Global Equipment Workbenches