Shop All Cabinet Workbenches
Global Equipment
72 x 30 Plastic Square Edge 4 Drawer Cabinet Workbench
Mfr # 651347
Zoro # G602580358
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,168.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 651347
- Zoro # G602580358
- Country of Origin China
- Category Cabinet Workbenches
Description
EXTRA DEEP PEDESTAL WORKBENCHES 4 DRAWER/CABINET WORK BENCH - SQUARE EDGE PLASTIC TOP HEAVY GAUGE STEEL CONSTRUCTION. FULLY WELDED DRAWERS EXTEND 93% FOR EASY ACCESS, HAVE A CAPACITY OF 150 LBS. WITH FULL WIDTH RECESSED HANDLES AND SMOOTH ROLLING STEEL BALL BEARINGS FOR EASY OPENING. PEDESTAL AND CABINET CAN BE PLACED ON EITHER SIDE FOR INTERCHANGEABLE INSTALLATION. PEDESTAL DIMENSIONS WITH BASE ARE 16-7/8"W X 28-1/2"D X 33-1/2"H. CABINET FEATURES TIP-PREVENTION SAFETY SYSTEM AND INCLUDE LOCK WITH TWO KEYS. THIS 17-3/4"H LOCKING CABINET INCLUDES A TOP 5"H DRAWER. 4-DRAWER PEDESTAL INCLUDES ONE 3", TWO 5" AND ONE 7"H DRAWER. BENCH TOP IS 1-5/8" THICK HIGH PRESSURE PLASTIC LAMINATE WITH STANDARD SQUARE EDGE. BAKED ENAMEL FINISH. EASY ASSEMBLY. *FOOTREST NOT INCLUDED
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 4-Tier 4 Door Box Locker, 12W x 18D x 18H, Gray, Unassembled (493459GY)
- GLOBAL INDUSTRIAL Shop Desk w/Pigeonhole Compartments, Cabinet Riser, 34-1/2W x 30D x 38 to 42-1/2H, Blue (249690)
- MORSE Can Tumblers, 2HP, Single Phase, 23rpm, 115V (2-305-1)
- ECONOCO Grid 4", Chrome Hook, 96PK (BLK/H4)
- GLOBAL EQUIPMENT 120x30 Production Workbench, Maple Square Edge Top, 2 Cabinet, 4 Drawer GY (607975)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top, 7 Drawers 1 Cabinet, 60"W x 30"D, Gray (239156)
- GLOBAL EQUIPMENT 72 x 30 Pedestal Workbench - 3 Drawers Cabinet, Maple Square Edge - Gray (607641)
- DURHAM MFG Mobile Workbench, 2000 lb., 36 inL, 24 inW (3100-95)
- GLOBAL INDUSTRIAL Mobile Drawer Workbench Cabinet w/ Steel Square Edge Top, 48W x 26D, Gray (253756)
- LITTLE GIANT Mobile Bench Cabinets, 36"W, Center Shelf, Pegboard (MB3-2D-2436FLPB)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3121-TH-95)
- Global Equipment Cabinet Workbenches