Shop All Workbenches
Global Equipment
72 x 30 Pedestal Workbench - 5 Drawers, Plastic Laminate Square Edge - Gray
Mfr # 319047
Zoro # G902534006
product price: $1,217.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,217.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 319047
- Zoro # G902534006
- Country of Origin China
- Category Workbenches
Description
PREMIUM PEDESTAL WORKBENCHES 72"W X 30"D WORKBENCH WITH 1-1/4 PLASTIC LAMINATE SQUARE EDGE 2 DRAWER/3 DRAWER PEDESTAL WORKBENCH IS MADE WITH STRONG, ALL WELDED STEEL THAT WITHSTANDS TOUGH INDUSTRIAL ENVIRONMENTS, AND PROVIDES STORAGE FOR ANY APPLICATION. PEDESTAL DRAWERS OFFER SMOOTH DRAWER OPERATION USING NYLON ROLLERS AND FULL-LENGTH ALUMINUM HANDLES. ALL DRAWERS INDIVIDUALLY LOCK USING CYLINDER LOCKS FOR SECURE STORAGE. INSIDE DRAWER DIMENSIONS ARE 13"W X 17-3/4"D X 5-1/2"H. 3-DRAWER PEDESTAL INCLUDES ONE 12"H LOWER DRAWER WHICH ACCEPTS HANGING FILE FOLDERS. GRAY POWDER COAT FINISH. OVERALL PEDESTAL DIMENSIONS ARE 15-3/4"W X 20"D X 32"H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Swivel Foot Threaded Stem, 3/8-16 X 1.5" (12237)
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 8 3/8 in W, 4 5/8 in H, 17 5/8 in L, Blue (QED606BL)
- QUANTUM STORAGE SYSTEMS 80 lb Hang & Stack Storage Bin, Polypropylene, 8-1/4 in W, 7 in H, 18 in L, Clear (QUS248CL)
- EQUIPTO Metal Shelving, 18"D x 36"W x 84"H, 7 Shelves, Steel (663-7A-GY)
- GLOBAL EQUIPMENT 120"W x 30"D Production Workbench - Maple, Cabinet, 3 Drawer, 1 Leg, Gray (607972)
- GLOBAL EQUIPMENT Adjustable Height C-Channel Leg Workbench W/ Maple Sq. Edge, 60"L x 30"W (183166)
- GLOBAL EQUIPMENT 72 x 36 Adj. Height Workbench Square Tube Leg - Phenolic Safety Edge - Tan (237386LTN)
- GLOBAL EQUIPMENT Steel Shelf, 96"W x 12"D, Blue (249297BL)
- GLOBAL EQUIPMENT Complete Industrial Workbench With Plastic Laminate Square Edge, 60" x 30" (606929)
- GLOBAL EQUIPMENT Steel Pegboard Panel, 36"W, Blue (249287ABL)
- NEXEL 96W x 30D 18 Gauge 430 Stainless Steel Workbench with Galvanized Legs & Undershelf (319058)
- Global Equipment Workbenches