Shop All Workbenches
Global Equipment
72 x 30 Pedestal Workbench - 4 Drawers, Maple Block Square Edge - Gray
Mfr # 319025
Zoro # G102534226
product price: $1,273.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,273.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 319025
- Zoro # G102534226
- Country of Origin China
- Category Workbenches
Description
PREMIUM PEDESTAL WORKBENCHES 72W X 30"D WORKBENCH WITH 1-3/4 MAPLE BUTCHER BLOCK SQUARE EDGE TOP 2 DRAWER/2 DRAWER PEDESTAL WORKBENCH IS MADE WITH STRONG, ALL WELDED STEEL THAT WITHSTANDS TOUGH INDUSTRIAL ENVIRONMENTS, AND PROVIDES STORAGE FOR ANY APPLICATION. PEDESTAL DRAWERS OFFER SMOOTH DRAWER OPERATION USING NYLON ROLLERS AND FULL-LENGTH ALUMINUM HANDLES. ALL DRAWERS INDIVIDUALLY LOCK USING CYLINDER LOCKS FOR SECURE STORAGE. INSIDE DRAWER DIMENSIONS ARE 13-1/4"W X 18"D X 11"H AND OUTSIDE DIMENSIONS ARE 14"W X 19"D X 12"H. 3-DRAWER PEDESTAL INCLUDES ONE 12"H LOWER DRAWER WHICH ACCEPTS HANGING FILE FOLDERS. GRAY POWDER COAT FINISH. OVERALL PEDESTAL DIMENSIONS ARE 15-3/4"W X 20"D X 32"H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FATH Economy Floor Mount Base Plate, Single (093BA14045)
- LYON Wire Decking, 18" D, 36" W, 325 lb Load Cap (GV3618FW6)
- FLEMING SUPPLY Fleming Supply Digital Electronic Safe with Keypad, 2.5 Cubic Feet and 2 Manual Override Keys (449638IFJ)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 6 in H, 13 5/8 in L, Clear (QUS241CL)
- GLOBAL EQUIPMENT Panel Leg Workbench w/ESD Safety Edge Top Power Apron, 60"W x 30"D, Gray (250228)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Lower Shelf, 72"W x 15"D, Tan (606951TN)
- GLOBAL EQUIPMENT 60x36 Adjustable Height Workbench C-Channel Leg - Shop Top Square Edge Gray (183163)
- GLOBAL EQUIPMENT 60 X 30 Plastic Laminate Square Edge Workbench with Stainless Steel Legs (253812)
- GLOBAL EQUIPMENT 120"W x 30"D Production Workbench - Maple, Cabinet, 3 Drawer, 1 Leg, Gray (607972)
- GLOBAL EQUIPMENT Complete Industrial Workbench With Plastic Laminate Square Edge, 60" x 30" (606929)
- TENNSCO Electronic Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Panel (EB-2-3072S)
- Global Equipment Workbenches