Shop All Workbenches
Global Equipment
72 x 30 Pedestal Workbench - 4 Drawers, Maple Block Safety Edge - Gray
Mfr # 319017
Zoro # G202534119
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,273.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 319017
- Zoro # G202534119
- Country of Origin China
- Category Workbenches
Description
PREMIUM PEDESTAL WORKBENCHES 72W X 30"D WORKBENCH WITH 1-3/4 MAPLE BUTCHER BLOCK SAFETY EDGE TOP 2 DRAWER/2 DRAWER PEDESTAL WORKBENCH IS MADE WITH STRONG, ALL WELDED STEEL THAT WITHSTANDS TOUGH INDUSTRIAL ENVIRONMENTS, AND PROVIDES STORAGE FOR ANY APPLICATION. PEDESTAL DRAWERS OFFER SMOOTH DRAWER OPERATION USING NYLON ROLLERS AND FULL-LENGTH ALUMINUM HANDLES. ALL DRAWERS INDIVIDUALLY LOCK USING CYLINDER LOCKS FOR SECURE STORAGE. INSIDE DRAWER DIMENSIONS ARE 13-1/4"W X 18"D X 11"H AND OUTSIDE DIMENSIONS ARE 14"W X 19"D X 12"H. 3-DRAWER PEDESTAL INCLUDES ONE 12"H LOWER DRAWER WHICH ACCEPTS HANGING FILE FOLDERS. GRAY POWDER COAT FINISH. OVERALL PEDESTAL DIMENSIONS ARE 15-3/4"W X 20"D X 32"H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 19 1/4 in H x 33 3/4 in W, 4 Shelves, Red (357-17-S1156)
- VESTIL High Density Polyethylene (HDPE) Rackable Pallet/Skid, 39.25 in L, 47.125 in W, 6.5 H (PLPS-H)
- JAMCO Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 176 Bins (DE248BL)
- BUILDPRO Strong Hand Tools Eccentric Block, 1/2 In x, 2-1/2 (T54415)
- GLOBAL EQUIPMENT 96x30 Adjustable Height Workbench C-Channel Leg - Shop Top Square Edge Black (319082)
- GLOBAL EQUIPMENT Aluminum LED Light Kit For Workbenches, 96"W (319406)
- GLOBAL EQUIPMENT Panel Leg Workbench w/ESD Safety Edge Top Power Apron, 60"W x 30"D, Gray (250228)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Lower Shelf, 72"W x 15"D, Tan (606951TN)
- GLOBAL EQUIPMENT 96x36 Adjustable Height Workbench C-Channel Leg - Maple Square Edge - Black (319088)
- GLOBAL EQUIPMENT Upright Kit For Packing Workbench, 60"W, Blue (433260)
- BENCHPRO Workbenches, Butcher Block, 48" W, 30" Height, 20,000 lb., Straight (HW3048)
- Global Equipment Workbenches