Shop All Cabinet Workbenches
Global Equipment
72 x 30 Pedestal Workbench - 3 Drawers Cabinet, Maple Safety Edge - Gray
Mfr # 607647
Zoro # G602580471
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,597.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 607647
- Zoro # G602580471
- Country of Origin China
- Category Cabinet Workbenches
Description
PREMIUM PEDESTAL WORKBENCHES 72"W X 30"D WORKBENCH WITH 1-3/4 THICK SAFETY EDGE MAPLE TOP 3 DRAWER/CABINET PEDESTAL WORKBENCH IS MADE WITH STRONG, ALL WELDED STEEL THAT WITHSTANDS TOUGH INDUSTRIAL ENVIRONMENTS, AND PROVIDES STORAGE FOR ANY APPLICATION. PEDESTAL DRAWERS OFFER SMOOTH DRAWER OPERATION USING NYLON ROLLERS AND FULL-LENGTH ALUMINUM HANDLES. ALL DRAWERS INDIVIDUALLY LOCK USING CYLINDER LOCKS FOR SECURE STORAGE. INSIDE DRAWER DIMENSIONS ARE 13"W X 17-3/4"D. TWO DRAWERS ARE 5-1/2"H, LOWER DRAWER IS 12 H. CABINET INCLUDES AN ADJUSTABLE SHELF, AND A LOCKING DOOR WITH RECESSED HANDLE AND CYLINDER LOCK. GRAY POWDER COAT FINISH. OVERALL PEDESTAL DIMENSIONS ARE 15-3/4"W X 20"D X 32"H.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN VERSATRACK(TM) Shelf Bracket (CMST82612VT)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 23 5/8 in L, Blue (30174BLUEBLANK)
- SALSBURY INDUSTRIES 37 in W, 9 1/4 in Silver (19158-25ASC)
- 80/20 Tension Ball Latch, Mounting Brackets (2134)
- GLOBAL EQUIPMENT 120x30 Production Workbench, Maple Square Edge Top, 2 Cabinet, 4 Drawer GY (607975)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top, 7 Drawers 1 Cabinet, 60"W x 30"D, Gray (239156)
- GLOBAL EQUIPMENT 72 x 30 Pedestal Workbench - 3 Drawers Cabinet, Maple Square Edge - Gray (607641)
- DURHAM MFG Mobile Service Bench, 36" x 18" x 36-1/2" (2210-95)
- KNAACK Jobsite Mobile Workbench, 40-3/4" W x 25" D x 37-1/2" H, Tan (44)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3116-TH-95)
- DURHAM MFG Mobile Service Bench, 3600 lb., 37-3/4" H (3414-TH-FL-95)
- Global Equipment Cabinet Workbenches