Shop All Cabinet Workbenches
Global Equipment
72 x 30 Pedestal Workbench - 2 Drawers and Cabinet, Maple Square Edge - Gray
Mfr # 319026
Zoro # G302579720
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,429.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 319026
- Zoro # G302579720
- Country of Origin China
- Category Cabinet Workbenches
Description
PREMIUM PEDESTAL WORKBENCHES 72W X 30"D WORKBENCH WITH 1-3/4" THICK SQUARE EDGE MAPLE TOP 3 DRAWER/CABINET PEDESTAL WORKBENCH IS MADE WITH STRONG, ALL WELDED STEEL THAT WITHSTANDS TOUGH INDUSTRIAL ENVIRONMENTS, AND PROVIDES STORAGE FOR ANY APPLICATION. PEDESTAL DRAWERS OFFER SMOOTH DRAWER OPERATION USING NYLON ROLLERS AND FULL-LENGTH ALUMINUM HANDLES. ALL DRAWERS INDIVIDUALLY LOCK USING CYLINDER LOCKS FOR SECURE STORAGE. INSIDE DRAWER DIMENSIONS ARE 13-1/4"W X 18"D X 11"H AND OUTSIDE DIMENSIONS ARE 14"W X 19"D X 12"H. TWO DRAWERS ARE 5-1/2"H, LOWER DRAWER IS 12"H AND ACCEPTS HANGING FILE FOLDERS. CABINET INCLUDES AN ADJUSTABLE SHELF, AND A LOCKING DOOR WITH RECESSED HANDLE AND CYLINDER LOCK. GRAY POWDER COAT FINISH. OVERALL PEDESTAL DIMENSIONS ARE 15-3/4"W X 20"D X 32"H.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Pipeline 60" Adjustable Height Garment R (PSBB60ADJ)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 14x30in, LdCap 600lb (1430GY)
- QUANTUM STORAGE SYSTEMS Bench Rack (QBR-2721-220-24YL)
- STEEL KING Beam Ties, Bolted, 2 in H, 2 in W, 41 1/2 in D, Yellow (PSB5X042YW)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top, 7 Drawers 1 Cabinet, 60"W x 30"D, Gray (239156)
- GLOBAL EQUIPMENT 72 x 30 Pedestal Workbench - 3 Drawers Cabinet, Maple Square Edge - Gray (607641)
- GLOBAL EQUIPMENT 120x30 Production Workbench, Maple Square Edge Top, 2 Cabinet, 4 Drawer GY (607975)
- JAMCO Mobile Workbench Cabinet, 1200 lb., 21 In. (YZ136U500)
- JAMCO Mobile Workbench Cabinet, 27 In. L (YY236U500)
- DURHAM MFG Mobile Service Bench, 42" W, 22" L (2211-95)
- DURHAM MFG Moble Wrkbnch, 1200lb, 18-1/4inL, 29-3/4inW (2203-LU-95)
- Global Equipment Cabinet Workbenches