Shop All Workbenches
Global Equipment
72 x 30 Mobile Pedestal Computer Workbench - Plastic Safety Edge - Blue
Mfr # 318648BL
Zoro # G502535007
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,029.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 318648BL
- Zoro # G502535007
- Country of Origin China
- Category Workbenches
Description
MOBILE PEDESTAL COMPUTER WORKBENCH. MOBILE PEDESTAL COMPUTER WORKBENCH PROVIDES EASE OF TRANSPORT FOR YOUR WORKBENCH WHERE YOU NEED IT. CAN BE USED AS A REPAIR STATION AS WELL AS A COMPUTER WORK CENTER. BUILT WITH TWO STEEL PEDESTAL CABINETS THAT LIMIT THEFT AND ACCESS TO VALUABLES, COMPUTER PERIPHERALS, AND KEYBOARDS. UPPER WORKSURFACE IS AVAILABLE IN SAFETY EDGE AND SQUARE EDGE WITH VARIOUS SIZES. PEDESTSAL COMPARTMENTS INTERIOR MEASUREMENT IS 20-3/4" W X 21"D X 23-1/4" H. OPTIONAL FAN WITH 5" POWER CORD REDUCES HEAT BUILD UP. ONE FAN CAN BE INSTALLED IN EACH COMPARTMENT. ROLLOUT SHELF IS HEIGHT ADJUSTABLE IN 2-1/4" INCREMENTS AND FULLY EXTENDS ON STEEL BALL BEARING SUSPENSIONS. UPPER WORKSURFACE IS 72X30, PLASTIC SAFETY EDGE, BLUE.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Pivot Bracket W/T-Handle 0 Degree 15 S (4347)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (825S24A-PT)
- ENPAC IBC Bin, Sump Only, 79" L x 78" W x 20" H (5390-BK)
- 80/20 Joining Plate, 15 Series (4480)
- GLOBAL EQUIPMENT Aluminum LED Light Kit For Workbenches, 96"W (319406)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Lower Shelf, 72"W x 15"D, Tan (606951TN)
- GLOBAL EQUIPMENT Flared Leg Workbench w/ Shop Top Square Edge, 72"W x 36"D, Gray (183446)
- GLOBAL EQUIPMENT 72 x 36 Adj. Height Workbench Square Tube Leg - Phenolic Safety Edge - Tan (237386LTN)
- GLOBAL EQUIPMENT 18" Pegboard 36" Whiteboard Panel Kit, 72"W, Blue (319172BL)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top Riser, 60"W x 30"D, Gray (249521)
- GLOBAL INDUSTRIAL 72W x 30D Modular Workbench with 5 Drawers, ESD Laminate Square Edge, Blue (711184)
- Global Equipment Workbenches