Shop All Workbenches
Global Equipment
72 x 30 Mobile Pedestal Computer Workbench - ESD Square Edge - Black
Mfr # 318652BK
Zoro # G802534731
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$990.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 318652BK
- Zoro # G802534731
- Country of Origin China
- Category Workbenches
Description
MOBILE PEDESTAL COMPUTER WORKBENCH. MOBILE PEDESTAL COMPUTER WORKBENCH PROVIDES EASE OF TRANSPORT FOR YOUR WORKBENCH WHERE YOU NEED IT. CAN BE USED AS A REPAIR STATION AS WELL AS A COMPUTER WORK CENTER. BUILT WITH TWO STEEL PEDESTAL CABINETS THAT LIMIT THEFT AND ACCESS TO VALUABLES, COMPUTER PERIPHERALS, AND KEYBOARDS. UPPER WORKSURFACE IS AVAILABLE IN SAFETY EDGE AND SQUARE EDGE WITH VARIOUS SIZES. PEDESTSAL COMPARTMENTS INTERIOR MEASUREMENT IS 20-3/4" W X 21"D X 23-1/4" H. OPTIONAL FAN WITH 5" POWER CORD REDUCES HEAT BUILD UP. ONE FAN CAN BE INSTALLED IN EACH COMPARTMENT. ROLLOUT SHELF IS HEIGHT ADJUSTABLE IN 2-1/4" INCREMENTS AND FULLY EXTENDS ON STEEL BALL BEARING SUSPENSIONS. UPPER WORKSURFACE IS 72X30, ESD SQUARE EDGE, BLACK.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Transport Drum, Polyethylene, 55 gal, Unlined, Blue (OS55BP)
- BASCO Portable Drum Agitator, 2" Center Blade (921-55)
- AZAR DISPLAYS 9.5"W x 9.5"D x 9.5"H Riser Display, PK4 (515314)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 6 in H, 23 5/8 in L, Red (QSB206RD)
- GLOBAL EQUIPMENT Steel Pegboard Panel, 36"W, Tan (249287ATN)
- GLOBAL EQUIPMENT Upright Kit For Packing Workbench, 60"W, Blue (433260)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Upper Shelf, 96"W x 12"D, Blue (249195BL)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top Riser, 48"W x 30"D, Gray (318690)
- GLOBAL EQUIPMENT 18" Pegboard 36" Louver Panel Kit, 60"W, Gray (318866GY)
- GLOBAL EQUIPMENT 72 x 36 Adj. Height Workbench Square Tube Leg - Phenolic Safety Edge - Tan (237386LTN)
- MADE-TO-ORDER 24 in. x 36 in. Double wine shelf chromate 18 bottle capacity per shelf (MA292407)
- Global Equipment Workbenches