Shop All Workbenches
Global Equipment
72 x 30 Mobile Fixed Height Flared Leg Workbench - Laminate Square Edge Gray
Mfr # 601424A
Zoro # G602564624
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$699.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 601424A
- Zoro # G602564624
- Country of Origin China
- Category Workbenches
Description
GEC 72"W X 30"D MOBILE FIXED HEIGHT FLARED LEG WORKBENCH - LAMINATE SQUARE EDGE GRAY EASILY TRANSPORT YOUR WORKBENCH WHERE YOU NEED IT. 1-5/8" THICK HIGH PRESSURE LAMINATE TOP WITH STANDARD SQUARE EDGE. 13-GAUGE LEGS ARE REINFORCED WITH CROSS BRACING FOR EXTRA STRENGTH AND RIGIDITY. MOBILE WORK BENCH LEGS FEATURE REMOVABLE DUPLEX KNOCK-OUTS TO ACCEPT ELECTRICAL OUTLETS (NOT INCLUDED). FINISHED IN SCRATCH RESISTANT GRAY POWDER COAT. MOBILE BENCHES ARE EASY TO MOVE ON 5" CASTERS (2 RIGID, 2 SWIVEL WITH BRAKES.)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- JOHN STERLING Closet Pole, Length 96 In. (0015-8CH)
- TENNSCO Post, 84 In., 2-1/16 In., Med. Gray (SUR-84)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Unlined, Black (CQ5508)
- GLOBAL EQUIPMENT Flared Leg Workbench w/ Shop Top Square Edge, 72"W x 36"D, Gray (183446)
- GLOBAL EQUIPMENT 96x36 Adjustable Height Workbench C-Channel Leg - Maple Square Edge - Black (319088)
- GLOBAL EQUIPMENT 96x30 Adjustable Height Workbench C-Channel Leg - Shop Top Square Edge Black (319082)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Upper Shelf, 96"W x 12"D, Blue (249195BL)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top 6 Drawers, 60"W x 30"D, Gray (239155)
- GLOBAL EQUIPMENT Steel Pegboard Panel, 36"W, Blue (249287ABL)
- BENCHPRO Workbenches, Butcher Block, 72" W, 30" Height, 20,000 lb., Straight (HW3672)
- Global Equipment Workbenches