Shop All Cabinet Workbenches
Global Equipment
72 x 24 Pedestal Workbench 3 Drawers 1 Cabinet, Laminate Square Edge Gray
Mfr # 253787
Zoro # G802579473
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,348.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 253787
- Zoro # G802579473
- Country of Origin China
- Category Cabinet Workbenches
Description
PREMIUM PEDESTAL WORKBENCHES 72"W X 24 D WORKBENCH WITH 1-5/8 THICK SQUARE EDGE PLASTIC TOP 3 DRAWER/CABINET PEDESTAL WORKBENCH IS MADE WITH STRONG, ALL WELDED STEEL THAT WITHSTANDS TOUGH INDUSTRIAL ENVIRONMENTS, AND PROVIDES STORAGE FOR ANY APPLICATION. PEDESTAL DRAWERS OFFER SMOOTH DRAWER OPERATION USING NYLON ROLLERS AND FULL-LENGTH ALUMINUM HANDLES. ALL DRAWERS INDIVIDUALLY LOCK USING CYLINDER LOCKS FOR SECURE STORAGE. INSIDE DRAWER DIMENSIONS ARE 13"W X 17-3/4"D X 5-1/2"H (3-DRAWER PEDESTALS INCLUDE ONE 12 H LOWER DRAWER). CABINET INCLUDES AN ADJUSTABLE SHELF, AND A LOCKING DOOR WITH RECESSED HANDLE AND CYLINDER LOCK. GRAY POWDER COAT FINISH. OVERALL PEDESTAL DIMENSIONS ARE 15-3/4"W X 20"D X 32"H.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Steel, Clip Adjustable Shelving (DD8333SX)
- JARKE Starter Cantilever Rack, 1 Side, 8 ft. H (MS-8J)
- 3RD HAND HD 3rd Hand Extendable Utility Pole (3-HAND-5'HD)
- VESTIL Portable Cantilever Cart (CANT-3648)
- GLOBAL EQUIPMENT 120x30 Production Workbench, Maple Square Edge Top, 2 Cabinet, 4 Drawer GY (607975)
- GLOBAL EQUIPMENT 72 x 30 Pedestal Workbench - 3 Drawers Cabinet, Maple Square Edge - Gray (607641)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top, 7 Drawers 1 Cabinet, 60"W x 30"D, Gray (239156)
- TENNSCO Work Center, 2 Door (MB-4-2545)
- LITTLE GIANT Heavy Duty Cabinet Workbench, Steel, 72 in W, 34 in Height (WWC-3672)
- GREENE MANUFACTURING Mobile Cabinet Bench, Steel, 36" W, 24" D (EXM-350-36)
- DURHAM MFG Mobile Service Bench, 36" x 18" x 36-1/2" (2210-95)
- Global Equipment Cabinet Workbenches