Shop All Workbenches
Global Equipment
72 x 24 Adj. Height Workbench Square Tube Leg - Laminate Square Edge - Tan
Mfr # 249202TN
Zoro # G502534352
product price: $920.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$920.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 249202TN
- Zoro # G502534352
- Country of Origin China
- Category Workbenches
Description
HEAVY DUTY LAB WORKBENCH PLASTIC LAMINATE TOP WITH SQUARE EDGE USED DAILY IN LABS THROUGHOUT THE COUNTRY, THIS TOP QUALITY LAB BENCH IS SUPPORTED BY HEAVY DUTY 2" SQUARE LEGS MADE OF 14 GAUGE TUBULAR STEEL. LEGS ARE HEIGHT ADJUSTABLE 28 TO 42"H AT 2" INCREMENTS MAKING THIS BENCH IDEAL FOR SCHOOLS, FACTORIES AND MORE. 5000 LB. CAPACITY. WHITE LINEN PLASTIC LAMINATE TOP WITHSTANDS RUGGED DAILY USE AND FEATURES A SQUARE EDGE. INCLUDES ADJUSTABLE LEVELING FLOOR GLIDES AND LEVELING FOOT PLATES THAT ALLOW FLOOR ANCHORING. BASE HAS A TAN POWDER COAT FINISH. QUICK AND EASY ASSEMBLY. CUSTOMIZE YOUR WORKBENCH WITH: STACKABLE STEEL DRAWER WITH CYLINDER LOCK TO SECURE VALUABLES UPRIGHT KIT TO SUPPORT LIGHT KIT AND OVERHEAD CANTILEVER SHELVES 8 OR 16 OUTLET POWER STRIP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STACKBIN 100 lb Hang & Stack Storage Bin, Steel, 18 in W, 30 in L (1-6SB)
- VELOX Machine Guard Hinged Door, 34-1/4 x 66 In (XG2203066)
- VESTIL BraSS Style Drum Sling 0.75K (DCS-750-B)
- AKRO-MILS Akro-Mils Steel Small Parts Storage Cabinet 19320 - 17"W x 11"D x 11"H w/ 20 Gray Drawers (19320)
- GLOBAL EQUIPMENT Complete Industrial Workbench With Plastic Laminate Square Edge, 60" x 30" (606929)
- GLOBAL EQUIPMENT 120"W x 30"D Production Workbench - Maple, Cabinet, 3 Drawer, 1 Leg, Gray (607972)
- GLOBAL EQUIPMENT Steel Pegboard Panel, 36"W, Blue (249287ABL)
- GLOBAL EQUIPMENT 72 x 36 Adj. Height Workbench Square Tube Leg - Phenolic Safety Edge - Tan (237386LTN)
- GLOBAL EQUIPMENT Complete Packing Workbench, Laminate Square Edge, 72"W x 30"D (244180)
- GLOBAL EQUIPMENT 60x36 Adjustable Height Workbench C-Channel Leg - Shop Top Square Edge Gray (183163)
- BENCHPRO Workbenches, Laminate, 60" W, 30" Height, 20,000 lb., Straight (HF3660)
- Global Equipment Workbenches