Shop All Workbenches
Global Equipment
60x36 Production Workbench Maple Safety Edge - Drawer, Upright Shelf TN
Mfr # 318966TN
Zoro # G502535328
product price: $1,162.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,162.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 318966TN
- Zoro # G502535328
- Country of Origin China
- Category Workbenches
Description
PRODUCTION WORKBENCH MAPLE BUTCHER BLOCK SAFETY EDGE W/ DRAWER, UPRIGHT & SHELF TAN 60"W X 36"D THESE PRODUCTION BENCHES OFFER THE SAME HIGH QUALITY CONSTRUCTION AS OUR HEAVY DUTY BENCHES BUT WITH THE ADDED CONVENIENCE OF LOCKING STACKABLE DRAWERS. HIGH QUALITY INDUSTRIAL WORK BENCH IS BUILT TO LAST USING RUGGED 2" X 2" X 14 GAUGE TUBULAR STEEL HEIGHT ADJUSTABLE LEGS. LEGS ADJUST AT 2" INCREMENTS. THESE WORKBENCHES ARE TESTED TO 5,000 LB. CAPACITY. 6"H DRAWER CAN BE MOUNTED TO EITHER LEFT OR RIGHT HAND SIDE UNDER THE COUNTER TOP FOR LOCKABLE STORAGE. SECURES VALUABLE TOOLS, SUPPLIES AND MORE USING A CYLINDER LOCK WITH 2 KEYS. DRAWER RUNS SMOOTH ON NYLON ROLLERS. BASE INCLUDES A SET OF ADJUSTABLE LEVELING FLOOR GLIDES AND A SET OF LEVELING FOOT PLATES THAT ALLOW FLOOR ANCHORING. POWDER COAT FINISH. QUICK AND EASY ASSEMBLY.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Drum Carrier, 880 lb. (29PH16)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 5 7/8 in W, 5 in H, 9 1/2 in L, Black (PB30-FXL)
- GLOBAL EQUIPMENT 72 x 36 Adj. Height Workbench Square Tube Leg - Phenolic Safety Edge - Tan (237386LTN)
- LIDO Closet Rod 1-5/16 6Ft Ss (LB-44-A106/6)
- GLOBAL EQUIPMENT 18" Pegboard 36" Whiteboard Panel Kit, 72"W, Blue (319172BL)
- GLOBAL EQUIPMENT Workbench w/ Steel Square Edge Top Drawer, 48"W x 30"D, Gray (318687)
- GLOBAL EQUIPMENT 18" Pegboard 36" Louver Panel Kit, 60"W, Gray (318866GY)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top Riser, 60"W x 30"D, Gray (249521)
- GLOBAL EQUIPMENT Complete Industrial Workbench With Plastic Laminate Square Edge, 60" x 30" (606929)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top Riser, 48"W x 30"D, Gray (318690)
- SJOBERGS Workbenches, Birch, 29-1/8" W, Working: 35-7/16" Height, 500 lb., Straight (SJO-66922K)
- Global Equipment Workbenches