Shop All Workbenches
Global Equipment
60x30 Square Maple Pedestal Workbench with 8 Drawers
Mfr # 253874
Zoro # G602534306
product price: $3,652.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,652.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 253874
- Zoro # G602534306
- Country of Origin China
- Category Workbenches
Description
EXTRA DEEP PEDESTAL WORKBENCHES 9 DRAWER WORK BENCH - SQUARE EDGE MAPLE TOP HEAVY GAUGE STEEL CONSTRUCTION. FULLY WELDED DRAWERS EXTEND 93% FOR EASY ACCESS, HAVE A CAPACITY OF 150 LBS. WITH FULL WIDTH RECESSED HANDLES AND SMOOTH ROLLING STEEL BALL BEARINGS FOR EASY OPENING. PEDESTALS CAN BE PLACED ON EITHER SIDE FOR INTERCHANGEABLE INSTALLATION. PEDESTAL DIMENSIONS WITH BASE ARE 16-7/8"W X 28-1/2"D X 33-1/2"H. INCLUDES A 4-DRAWER PEDESTAL AND A 4-DRAWER PEDESTAL. 4-DRAWER PEDESTAL INCLUDES ONE 3", TWO 5" AND ONE 7"H DRAWER. 5-DRAWER PEDESTAL INCLUDES TWO 2", ONE 3", ONE 5" AND ONE 7"H DRAWER. BENCH TOP IS 1-3/4" THICK KILN-DRIED MAPLE WITH MINERAL OIL PROTECTANT AND STANDARD SQUARE EDGE. BAKED ENAMEL FINISH. EASY ASSEMBLY. *FOOTREST NOT INCLUDED
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 8 1/4 in W, 7 in H, 23 7/8 in L, Yellow (QUS950YL)
- MOLDED FIBERGLASS Nesting Container, Blue, Fiberglass Reinforced Composite, 11 3/4 in L, 8 3/4 in W, 4 1/8 in H (9201085268)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 18 in D, 13 Shelves, Yellow (AS1879138Y)
- TENNSCO Upright Frame, 48 in D, 1 3/4 in W (BUF-4896)
- GLOBAL EQUIPMENT 18" Pegboard 36" Louver Panel Kit, 60"W, Gray (318866GY)
- GLOBAL EQUIPMENT 96 x 36 Adjustable Height Workbench C-Channel Leg - Maple Square Edge - Gray (183179)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top Riser, 48"W x 30"D, Gray (318690)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Lower Shelf, 72"W x 15"D, Tan (606951TN)
- GLOBAL EQUIPMENT Global Industrial„¢ Flat Surfaced Shop Desk w/ Pigeonhole Riser, 34-1/2"W x 30"D, Gray (254635-FGY)
- GLOBAL EQUIPMENT 18" Pegboard 36" Whiteboard Panel Kit, 72"W, Blue (319172BL)
- GLOBAL INDUSTRIAL 72W x 30D Modular Workbench with 5 Drawers, ESD Laminate Square Edge, Blue (711184)
- Global Equipment Workbenches