Shop All Workbenches
Global Equipment
60x30 ESD Square Edge Pedestal Workbench with 8 Drawers
Mfr # 253878
Zoro # G202534218
product price: $3,810.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,810.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 253878
- Zoro # G202534218
- Country of Origin China
- Category Workbenches
Description
EXTRA DEEP PEDESTAL WORKBENCHES 8 DRAWER WORK BENCH - SQUARE EDGE ANTI-STATIC ESD TOP HEAVY GAUGE STEEL CONSTRUCTION. FULLY WELDED DRAWERS EXTEND 93% FOR EASY ACCESS, HAVE A CAPACITY OF 150 LBS. WITH FULL WIDTH RECESSED HANDLES AND SMOOTH ROLLING STEEL BALL BEARINGS FOR EASY OPENING. PEDESTALS CAN BE PLACED ON EITHER SIDE FOR INTERCHANGEABLE INSTALLATION. PEDESTAL DIMENSIONS WITH BASE ARE 16-7/8"W X 28-1/2"D X 33-1/2"H. INCLUDES A 4-DRAWER PEDESTAL AND A 4-DRAWER PEDESTAL. 4-DRAWER PEDESTAL INCLUDES ONE 3", TWO 5" AND ONE 7"H DRAWER. 5-DRAWER PEDESTAL INCLUDES TWO 2", ONE 3", ONE 5" AND ONE 7"H DRAWER. BENCH TOP IS 1-1/4" THICK STATIC DISSIPATIVE ESD TOP WITH STANDARD SQUARE EDGE. BAKED ENAMEL FINISH. EASY ASSEMBLY. *FOOTREST NOT INCLUDED
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Add On Hook 2", Silver, 96PK (SW/H2)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 6 in H, 23 5/8 in L, Red (QSB205RD)
- KNAPE & VOGT Steel Shelf Support 23 Ga. 1 in. L (256P BR)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 6 in H, 23 5/8 in L, Red (QSB206RD)
- GLOBAL EQUIPMENT 72 x 36 Adj. Height Workbench Square Tube Leg - Phenolic Safety Edge - Tan (237386LTN)
- GLOBAL EQUIPMENT 60x36 Adjustable Height Workbench C-Channel Leg - Shop Top Square Edge Gray (183163)
- GLOBAL EQUIPMENT Aluminum LED Light Kit For Workbenches, 96"W (319406)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top Riser, 48"W x 30"D, Gray (318690)
- GLOBAL EQUIPMENT Upright Kit For Packing Workbench, 72"W, Blue (433261)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top Riser, 60"W x 30"D, Gray (249521)
- KNAACK Work Table, Steel, 72-1/2" W, 36" Height, 750 lb., Folding (R-72)
- Global Equipment Workbenches